Shop All Thermostat Guards and Accessories
This Product is Discontinued
Braeburn
Remote Indoor Sensor, White, 3" Hx3" W (Discontinued)
Mfr # 5390
Zoro # G7825301
This Product is Discontinued
Key Features
- Color White
- Sensor Type Indoor
- Input Voltage 18 to 30V AC
- Operating Temp. Range (F) 40 Degrees to 99 Degrees
- Type indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Braeburn
- MFR # 5390
- Zoro # G7825301
- UPC # 833732005407
- Country of Origin Malaysia
- Category Thermostat Guards and Accessories
Dimensions
Length (In.) | 3 in |
Dia. (In.) | 3 in |
Depth (In.) | 3/4 in |
Height (In.) | 3 in |
Width (In.) | 3 in |
Overall Depth | 3/4 in |
Overall Height | 3 in |
Overall Width | 3 in |
Details
Item | Remote Indoor Sensor |
Color | White |
Sensor Type | Indoor |
Input Voltage | 18 to 30V AC |
Operating Temp. Range (F) | 40 Degrees to 99 Degrees |
Type | indoor |
Nominal Sensor Ohms @ 75F | 5.15 |
Control Type | Remote Sensor |
For Use With | Braeburn(R) Thermostats |
Operating Temperature Range | +40 to +99 Degrees F |
Description
Remote Indoor Sensor, Indoor, For Use With Braeburn(r) Thermostats, Color White, Height (In.) 3, Width (In.) 3, Depth (In.) 3/4, Length (In.) 3, Dia. (In.) 3, Operating Temp. Range (F) 40 Degrees to 99 Degrees , 5.15, Input Voltage 18 to 30VAC, Sensor Type Indoor, Control Type Remote Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.