Shop All Low Voltage Thermostats
This Product is Discontinued
Braeburn
Non-Programmable Thermostat, 1 H 1 C, Wall Mount, Hardwired/Battery, 18/30VAC (Discontinued)
Mfr # 1020NC
Zoro # G7825399
This Product is Discontinued
Key Features
- Voltage 18/30VAC
- Stages Heat 1
- Mounting Type Sub-Base
- Mounting Location Wall
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Braeburn
- MFR # 1020NC
- Zoro # G7825399
- UPC # 833732001737
- Country of Origin Malaysia
- Category Low Voltage Thermostats
Dimensions
Height | 6 5/8" |
Width | 4 23/32" |
Depth | 1 3/8 in |
Overall Height | 3 5/8 in |
Overall Width | 4 3/4 in |
Overall Depth | 1 3/8 in |
Description
Low Voltage Thermostat, Heat and Cool, Manual, Compatible System Type Heat and Cool, Slide Switch, Dehumidification Control No, Dual Transformer Compatible Yes, Fan Settings Auto, On, Humidification Control No, Key Features Compressor Short Cycle Protection, Permanent Memory Retains Settings, Key Pad Lockout No, Mounting Direction Horizontal, Number of Cooling Stages - Conventional System 1, Number of Heating Stages - Conventional System 1, Overall Depth 1 3/8 in, Overall Height 3 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.