Shop All Low Voltage Thermostats
This Product is Discontinued
Braeburn
Low Voltage Thermostat, 7, 5-2, 5-1-1 Programs, 3 H 2 C, Wall Mount, Hardwired/Battery, 18/30VAC (Discontinued)
Mfr # 7205
Zoro # G6557682
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 18/30VAC
- Stages Heat 3
- Mounting Type Sub-Base
- Mounting Location Wall
- Color Bright Blue (Back Light)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Braeburn
- MFR # 7205
- Zoro # G6557682
- Country of Origin China
- Category Low Voltage Thermostats
Dimensions
Height | 4 3/4" |
Width | 4 23/32" |
Depth | 1 3/8 in |
Display Size | 3 in x 3 in |
Overall Depth | 1 3/8 in |
Overall Width | 5 3/16 in |
Overall Height | 3 11/16 in |
Description
Low Voltage Thermostat, Stages Heat 3, Stages Cool 2, Temp. Settings per Day 4, Programs per Week 7, 5-2, 5-1-1 or Nonprogrammable, Terminal Designations RC, RH, W1/E/W3, W2, Y1, Y2, G, O/B, C, K, WiFi Capability Yes, System Switching Auto-Heat-Cool-Off, Fan Switching Auto-On, Display Size 3 in x 3 in, Display Type Backlit, Display Color Blue, Key Pad Lockout Yes, Programmable Fan Yes, Automatic Changeover Yes, Humidification Control No, Dehumidification Control No, Remote Sensing Capability Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.