Shop All Thermostat Guards and Accessories
This Product is Discontinued
Braeburn
Humidity Kit, White, 3" Hx6" W, Wireless (Discontinued)
Mfr # 7330
Zoro # G7825417
This Product is Discontinued
Key Features
- Includes Plenum Sensor
- Color White
- Input Voltage 18 to 30V AC
- For Use With Braeburn(R) Thermostats
- Display Temp. Range (F) 14 to 140
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Braeburn
- MFR # 7330
- Zoro # G7825417
- UPC # 833732001935
- Country of Origin Malaysia
- Category Thermostat Guards and Accessories
Dimensions
Width (In.) | 6 in |
Height (In.) | 3 in |
Depth (In.) | 7 in |
Length (In.) | 7 in |
Dia. (In.) | 7 in |
Overall Height | 3 in |
Overall Depth | 7 in |
Overall Width | 6 in |
Details
Item | Humidity Kit |
Includes | Plenum Sensor |
Color | White |
Input Voltage | 18 to 30V AC |
For Use With | Braeburn(R) Thermostats |
Display Temp. Range (F) | 14 to 140 |
Terminal Designations | RC, C, H1, H2, D |
Nominal Sensor Ohms @ 75F | 10.10 |
Type | Wireless |
Sensor Type | Plenum |
Operating Temp. Range (F) | 40 Degrees to 99 Degrees |
Operating Temperature Range | +14 to 140 Degrees F |
Description
Humidity Kit, Wireless, For Use With Braeburn(r) Thermostats, Color White, Height (In.) 3, Width (In.) 6, Depth (In.) 7, Length (In.) 7, Dia. (In.) 7, Operating Temp. Range (F) 40 Degrees to 99 Degrees , Display Temp. Range (F) 14 to 140, 10.10, Input Voltage 18 to 30VAC, Sensor Type Plenum, RC,C,H1,H2,D, Includes Plenum Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.