Shop All Low Voltage Thermostats
Braeburn
Construction Thermostat, Hardwired, 18/30VAC
Mfr # 165
Zoro # G7825469
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18/30VAC
- Color White
- Control Range Fixed 65 Degrees F
- System Switching No
- Height 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Braeburn
- MFR # 165
- Zoro # G7825469
- UPC # 833732000013
- Country of Origin Malaysia
- Category Low Voltage Thermostats
Dimensions
Height | 1/2" |
Width | 2" |
Depth | 1/2 in |
Diameter | 2 in |
Overall Length | 1/2 in |
Description
Low Voltage Thermostat, Application Heat Only, Dehumidification Control No, Dual Transformer Compatible No, Humidification Control No, Number of Cooling Stages - Conventional System 1, Number of Heating Stages - Conventional System 1, Number of Zones 1, System Settings On-Off, Terminal Designations Wires, Thermostat Type Low Voltage, Voltage 24 V AC, Display Type No Display, Mounting Direction Universal, Overall Length 1/2 in, Shape Cylindrical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Hot Surface Ignitor, LP/NG, 120V AC, 15 1/2 in L., Nitride Ignitor (21D64-2)
- MULTIFAN Line Volt Mechanical Tstat, Spring, 32 Degrees to 105 Degrees F, SPDT (T15-WD)
- DAYTON Power Ventor Assembly (1VLD3)
- MCDONNELL & MILLER Valve Strainer Assembly (341600)
- RESIDEO Honeywell Tl8100A1008 - Multi-Application 7-Day Programmable Electronic Thermostat (TL8100A1008)
- HONEYWELL C7632A1004 Wall Mounted (C7632A1004)
- PRO1 IAQ Non-Programmable Thermostat, 2 H 1 C, Wall Mount, Hardwired/Battery, 24VAC (T721)
- WIEGMANN Thermostat, 2-23/64" H, 1-35/64" W, Gray (TANO14176F)
- YORK Thermostat, 1Heat/1Cool Stage, Non-Program (S1-THEC11NY)
- DAYTON Internal Unit Heater Thermostat, 1 Pole (810VA9)
- WHITE-RODGERS Thermostat, 1 H 1 C, Battery, 24VAC (01E78 144)
- Braeburn Low Voltage Thermostats