Shop All Tag Accessories
Brady
Zip Lock Env, 8-1/2 x 5-1/2 In, Clear, PK10, 81767
Mfr # 81767
Zoro # G4023494
product price: $40.39
/pk 10, $4.04/ea
$40.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Height 8 1/2 in
- Width 5 1/2 in
- Material Vinyl
- Overall Width 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 81767
- Zoro # G4023494
- UPC # 754473817671
- Country of Origin United States
- Category Tag Accessories
Dimensions
Height | 8 1/2 in |
Width | 5 1/2 in |
Overall Width | 5 1/2 in |
Overall Height | 8 1/2 in |
Details
Item | Shop Envelope |
Color | Clear |
Material | Vinyl |
Mounting Method | Grommet |
Seam Style | Zippered |
Description
Shop Envelope, Material Vinyl, Seam Style Zippered, Color Clear, Width 5 1/2 in, Height 8 1/2 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY MSA V-Gard® Hard Hats, Front Brim, Fas-Trac® Suspension, Yellow, 475360 (475360)
- BRADY Arc Flash Protection Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle (99457)
- SAFETY TECHNOLOGY INTERNATIONAL Spacer (2 in.), Polycarbonate, Clear (KIT-901)
- RADIANS Cl E Bibs WP/Breathable/ANSI, 300 DRS (RW32-EZ1Y-5X)
- BRADY Scafftag Permit Wallet, Plastic (PW-PW A4 1)
- BRADY Zip Lock Env, 8-1/2 x 5-1/2 In, Clear, PK10, 81768 (81768)
- BRADY Zip Lock Env, 6-1/2 x 4-1/2 In, Clear, PK10 (81765)
- ELECTROMARK V Tag Crp, 1/16 In, Al, PK100 (Y603769)
- BAW PLASTICS Shop Env, 12 x 9 In, Bk, Plstc, PK50 (SEWNHDR 12X9BLK)
- AVERY DENNISON Key Tags, Metal Rim, White, PK50 (11025)
- BAW PLASTICS Laminating Pouch, 4-3/4 x 2-3/4 In, PK100 (LAMPOUCH MIRROR/HANG)
- Brady Identification Products