Shop All Wire Markers
Brady
Yellow Wire Wrap, Wire Marker Tape, THT-5-472-10-YL
Mfr # THT-5-472-10-YL
Zoro # G7212344
product price: $560.99
/ea
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow ( Matte )
- Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT
- Material Wire Wrap
- Label Type Flame Retardant
- Label Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-5-472-10-YL
- Zoro # G7212344
- UPC # 662820986546
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1 in |
Label Height | 1/2 in |
For Wire Diameter | 0.06 in to 0.16 in |
Printable Portion Width | 1 in |
Printable Portion Height | 1/2 in |
Label Size (HxW) - Wraparound Cable & Wire Labels | 1/2 in x 1 in |
Core Diameter | 3 in |
Minimum Wire Diameter | 0.06 in |
Maximum Wire Diameter | 0.16 in |
Description
Precut Label Roll Cartridge, Label Material Polyimide, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 22NA87, 2TYP9, Compatible Mfr Part Number IP-R4307, R4307, Label Color Yellow, Label Finish Matte, Label Height 1/2 in, Label Width 1 in, Maximum Wire Diameter 0.16 in, Minimum Wire Diameter 0.06 in, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT, Recommended Ribbon IP-R4307, R4307, Material Series B-472
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Std. Eyewash ASM, Plastic Bowl (S90-284)
- PANDUIT Label Cassette, 1x0.25, PK10000 (C100X025YJC)
- DICKIES Black Wrangler Workwear™ Jacket size L (WJ40BK RG L)
- NOTRAX Antifatigue Mat, 4 Ft W x 6 Ft L, 5/8 In Thick (T18S0046BL)
- BRADY Wire Markers, Legend 1 to 33, Blk/Wht, PK5 (WM-1-33-VP)
- BRADY White Polyester Wire Marker, THT-147-422-10 (THT-147-422-10)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-750-150-WT (HX-750-150-WT)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-19-361-1 (LAT-19-361-1)
- BRADY White Polyester Wire Marker, THT-47-423-10 (THT-47-423-10)
- BRADY 1" x 3-3/4" White on Translucent Label, Self Laminating Vinyl (THT-10-427-3)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-6 (SDR-6)
- Brady Electrical Labels