Shop All Wire Markers
Brady
Yellow Wire Wrap, Wire Marker Tape, THT-106-472-YL
Mfr # THT-106-472-YL
Zoro # G6910163
Free Shipping & Returns
$643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow ( Matte )
- Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT
- Material Wire Wrap
- Label Type Flame Retardant
- Label Width 2.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # THT-106-472-YL
- Zoro # G6910163
- UPC # 662820986577
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 2.00" |
Roll Length | 300 ft |
Roll Size (WxL) - Wraparound Cable & Wire Labels | 2 in x 300 ft |
For Wire Diameter | 0.023 in to 0.08 in |
Maximum Wire Diameter | 0.08 in |
Core Diameter | 3 in |
Minimum Wire Diameter | 0.02 in |
Roll Width | 2 in |
Description
Continuous Label Roll Cartridge, Label Material Polyimide, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 22NA87, 2TYP9, Compatible Mfr Part Number IP-R4307, R4307, Label Color Yellow, Label Finish Matte, Label Width 2.00 In., Maximum Wire Diameter 0.08 in, Minimum Wire Diameter 0.02 in, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Roll Length 300 ft, Recommended Ribbon IP-R4307, R4307, Material Series B-472
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER GHS Environment Lbl, 4inx4in, Polyprop, 50 (GHIS0094)
- ACCUFORM Hazardous Waste Label, 6 In. W, PK100, MHZW20SLC (MHZW20SLC)
- WYK Acidsafe, 20 lb., 5.3 gal. Flip Top Pail (AN3030)
- PELICAN Case, 10-5/8 InLx9-11/16 InWx4-7/8 InD, Or (1200-001-150)
- BRADY White Vinyl Wire Marker, THT-17-351-3 (THT-17-351-3)
- BRADY Wire Markers, Legend GND, Black/White, PK25, TWM-GND-PK (TWM-GND-PK)
- BRADY Write On Wire Marker, Nylon White, LAT-40-799-5 (LAT-40-799-5)
- BRADY Clip Sleeve Wire Mrkrs, 6, Blk/Wht, PK50, SCN23-6 (SCN23-6)
- BRADY Silver Polyester Wire Marker, THT-18-480-3 (THT-18-480-3)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-MIN-PK (WM-MIN-PK)
- BRADY 3" x 1" White Label, Ultra Aggressive Polyester (THT-18-483-3)
- Brady Wire Markers