Shop All Wire Markers
Brady
Yellow Tedlar(R) Wire Marker, THT-5-437-10-YL
Mfr # THT-5-437-10-YL
Zoro # G6990742
product price: $636.99
/ea
Free Shipping & Returns
$636.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow ( Matte )
- Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT
- Material Tedlar(R)
- Label Type Self-Extinguishing
- Label Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-5-437-10-YL
- Zoro # G6990742
- UPC # 662820301691
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1 in |
Label Height | 1/2 in |
Label Size (HxW) - Wraparound Cable & Wire Labels | 1/2 in x 1 in |
Roll Width | 3 11/32 in |
Maximum Wire Diameter | 0.08 in |
For Wire Diameter | 0.023 in to 0.08 in |
Roll Size (WxL) - Wraparound Cable & Wire Labels | 3 11/32 in |
Core Diameter | 3 in |
Minimum Wire Diameter | 0.02 in |
Description
Precut Label Roll, Label Material Polyvinyl Fluoride, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 22NA87, 2TYP9, Compatible Mfr Part Number IP-R4307, R4307, Label Color Yellow, Label Finish Matte, Label Height 1/2 in, Label Width 1 in, Maximum Wire Diameter 0.08 in, Minimum Wire Diameter 0.02 in, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Recommended Ribbon IP-R4307, R4307, Material Series B-437
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 5" Height, Main Gas Valve Shutoff Sign, Portrait (OS-NS-D-35-V-14089)
- IRONLACE Unbrkbl Shoelace Boot Lace, 63", Brn, PR1 (30008)
- MASTER LOCK Lockout Padlock, KD, Yellow, 1-1/4"H (3YLW)
- RINGERS GLOVES Impact Gloves, 3XL, Synthetic Leather, PR (169-13)
- BRADY Wire Markers, Legend 3, Black/White, PK25, TMM-3-PK (TMM-3-PK)
- BRADY Write-On Self-Lam Vinyl Lbls 0.75in H x 0.25in W WT/CL 25/PK (SLFW-250-PK)
- BRADY Wire Markers, Legend T3, Black/White, PK25, WM-T3-PK (WM-T3-PK)
- BRADY Porta-Pack Wire Marker Book Legend: 1, 2, 3, A, B, C, T1, T2, T3, L1, L2, L3, 10PK (PWM-PK-9)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-250-2-WT-S-2 (PS-250-2-WT-S-2)
- BRADY Wire Marker Book, Write-On, Laminatng, PK10 (PWC-PK-36)
- BRADY Silver Polyester Wire Marker, THT-37-434-10 (THT-37-434-10)
- Brady Wire Markers