Shop All Wire Markers
Brady
Yellow Tedlar(R) Wire Marker, THT-29-437-10-YL
Mfr # THT-29-437-10-YL
Zoro # G7247843
product price: $642.99
/ea
Free Shipping & Returns
$642.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow ( Matte )
- Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT
- Material Tedlar(R)
- Label Type Self-Extinguishing
- Label Width 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-29-437-10-YL
- Zoro # G7247843
- UPC # 662820301684
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1 1/4 in |
Label Height | 3/8 in |
For Wire Diameter | 0.023 in to 0.08 in |
Core Diameter | 3 in |
Minimum Wire Diameter | 0.02 in |
Maximum Wire Diameter | 0.08 in |
Label Size (HxW) - Wraparound Cable & Wire Labels | 3/8 in x 1 1/4 in |
Roll Width | 2 3/4 in |
Roll Size (WxL) - Wraparound Cable & Wire Labels | 2 3/4 in |
Description
Precut Label Roll, Label Material Polyvinyl Fluoride, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 22NA85, 2TYP7, Compatible Mfr Part Number IP-R4300, R4300, Label Color Yellow, Label Finish Matte, Label Height 3/8 in, Label Width 1 1/4 in, Maximum Wire Diameter 0.08 in, Minimum Wire Diameter 0.02 in, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Recommended Ribbon IP-R4300, R4300, Material Series B-437
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION No Pets Service Animals Allowed OSHA Notice Sign, Vinyl Decal, 10in W x 7in L, 2PK (OS-2PACK-NS-D-710-L-16172)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTN7)
- MOLDEX Sparkplugs Earplugs Canister, 40 pairs (6684)
- TINGLEY Neoprene Plain Toe Boot (12.5 inch), PR (MB916B)
- BRADY Silver Polyester Wire Marker, THT-55-434-1 (THT-55-434-1)
- BRADY 2" x 21/64" White Wire Marking Sleeves, B33-187-2-7642 (B33-187-2-7642)
- BRADY Wire Markers, Legend 0, Black/White, PK25, TWM-0-PK (TWM-0-PK)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-22-361-5 (LAT-22-361-5)
- BRADY Wire Marker Book, Write-On, Self-Laminatng, PWC-PK-6 (PWC-PK-6)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 2HX-500-2-WT-SC (2HX-500-2-WT-SC)
- BRADY Wire Marker Book, Write-On, Laminatng, PK10 (PWC-PK-36)
- Brady Wire Markers