Shop All Wire Markers
Brady
Yellow Tedlar(R) Wire Marker, THT-21-437-YL-SC
Mfr # THT-21-437-YL-SC
Zoro # G6391077
product price: $1,011.99
/ea
Free Shipping & Returns
$1,011.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow ( Matte )
- Printer Series Compatibility BBP11, BBP12, THT
- Material Tedlar(R)
- Label Type Self-Extinguishing
- Label Width 3.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-21-437-YL-SC
- Zoro # G6391077
- UPC # 662820924708
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Label Width | 3.00" |
Roll Length | 300 ft |
Roll Width | 3 in |
Maximum Wire Diameter | 0.08 in |
Minimum Wire Diameter | 0.02 in |
Roll Size (WxL) - Wraparound Cable & Wire Labels | 3 in x 300 ft |
Core Diameter | 1 in |
For Wire Diameter | 0.023 in to 0.08 in |
Description
Continuous Label Roll, Label Material Polyvinyl Fluoride, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 30DA30, Compatible Mfr Part Number R4313, Label Color Yellow, Label Finish Matte, Label Width 3.00 In., Maximum Wire Diameter 0.08 in, Minimum Wire Diameter 0.02 in, Printer Series Compatibility BBP11, BBP12, THT, Roll Length 300 ft, Recommended Ribbon R4313, Material Series B-437, For Print Method Thermal Transfer, Maximum Wire Gauge 20 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR VF, Cut-Resistant Gloves, L, 21AH87, PR (60NM99)
- LAKELAND Arc-Fr, Rain Jacket, L/Y (AJPU10LY-2XL)
- ERGODYNE Ergodyne® ProFlex® 1100SF Standard Back Support, Black, 4XL (11608)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402084)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-67-99-PK (WM-67-99-PK)
- BRADY Porta-Pack Wire Markers, 11, Blk/Wht, PK10 (PWM-11)
- BRADY Clip Sleeve Wire Mrkrs, 8, Blk/Wht, PK50 (SCN23-8)
- BRADY 3" x 2" White Label, Polyester (THT-19-423-1)
- BRADY 3" x 2" Silver Label, Metalized Polyester (THT-19-428-1)
- BRADY 1-1/2" x 5/8", Wire Marker, Wire Sleeve, Write On Legend, White, HX-375-150-WT (HX-375-150-WT)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-08 (SPB-08)
- Brady Wire Markers