Shop All Wire Markers
Brady
Yellow Polyester Wire Marker, THTEP168-593-.25YL
Mfr # THTEP168-593-.25YL
Zoro # G6866133
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow ( Gloss )
- Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT 3" Core Printers
- Material Polyester
- Label Type Push Button
- Label Width 1 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THTEP168-593-.25YL
- Zoro # G6866133
- UPC # 662820802631
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1 13/64 in |
Label Height | 1 29/32 in |
Core Diameter | 3 in |
Label Size (HxW) - Electrical Panel Labels | 1 29/32 in x 1 13/64 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA77, 2UPJ8, Compatible Mfr Part Number IP-R6006, R6006, Label Color Yellow, Label Finish Gloss, Label Height 1 29/32 in, Label Material Polyester, Label Width 1 13/64 in, Labels per Roll 250, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-593, Recommended Ribbon IP-R6006, R6006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Lineman Gloves Class 1, 14 Inch, PR (E114YB/10H)
- GATOR GRIP Traction Tape, Conformable, 2"x60ft., Black (SG4102AL)
- ZORO SELECT Letter and Number Set, 3/16 In. H, Steel (1F116)
- TINGLEY RUBBER Tingley Pilot G2 Knee Boot, Composite Safety Toe, 15inH, Size 13, Black (31261.13)
- BRADY White Tedlar(R) Wire Marker, THT-21-437 (THT-21-437)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-375-150-WT-S (PS-375-150-WT-S)
- BRADY Wire Marker, Rectangle, White, 19/32" W (M6-15-390)
- BRADY 2" x 21/64" White Wire Marking Sleeves, B33D-187-2-342 (B33D-187-2-342)
- BRADY Clip Sleeve Wire Mrkrs, 0, Blk/Wht, PK10, SCN09-0 (SCN09-0)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: 1 to 30, 10PK (PWM-PK-11)
- PANDUIT P1cass, Vyl, 1.00" x 25ft, Red/white (T100X000VWC-WH)
- Brady Electrical Labels