Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
WT Polyimide Print and Auto-Apply Labels 0.276 in H x 0.276 in W WT 10000/RL
Mfr # APL-03-7727-10
Zoro # G008583236
product price: $650.99
/ea
Free Shipping & Returns
$650.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 0.276 in
- Height 0.276 in
- Material Polyimide
- Size 0.276 in H x 0.276 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # APL-03-7727-10
- Zoro # G008583236
- UPC # 888434133941
- Country of Origin Belgium
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 0.276 in |
Height | 0.276 in |
Size | 0.276 in H x 0.276 in W |
Details
Item | Label |
Color | White |
Material | Polyimide |
Includes | Roll of 10000 Labels |
Label Maker Tape Finish | Gloss |
Application | Circuit Board Labeling |
Label Maker Tape Thickness | 0.004 in |
Description
Designed to be used with the ALF14-25 Label feeder, these polyimide labels are ideal for your printed circuit board and electronic component preprocess labeling applications. Ultra-tough identification - these labels withstand multiple cycles of harsh-condition washes without degrading or reducing readability. Ensure readability and UL compliance by printing these labels with Brady's Series R6000 Halogen-free Ribbon. For enhanced print permanence, these labels can be preheated to withstand extreme solvent and abrasion exposure. Meets the requirements of MIL-STD-202G, Method 215K. Dibutyl and dioctyl tin free. A ribbon is required to print this material. Use Part Number IP-R4306 for the BradyPrinter i5100 or BRADY IP Series Label Printer; R4306 for a different printer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Ylw/Green, M (J44122)
- POPULAR LIFE Magic-Net Durable, Invisible Gold Color Hair Nets, PK10 (BLPL-ES-DH-1G-10)
- GLOBAL INDUSTRIAL Compact Flammable Storage Cabinet, 12 Gallon Capacity, Yellow (962355)
- NOTRAX 12 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0312YB)
- BRADY Print-On Hook Material Label (M21-750-414)
- BRADY Precut Label Roll Cartridge, Clear/White (M5-32-427)
- BRADY Cartridge Label, White on Translucent, Labels/Roll: 750 (M71-10-427)
- BRADY Precut Label Cartridge, White, Gloss (M4-60-483)
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous (M71C-500-595-RD)
- BRADY Thermal Transfer Label, Yellow, Labels/Roll: 270 (121548)
- BRADY Flame Retardant Polyimide Wire and Cable Labels 2 in W x 85 ft L White (B33C-2000-472)
- Brady Label Maker Tapes, Labels, Signs & Tags