Shop All Wire Markers
Brady
Write On Yellow Wire Marker Sleeves, PermaSleeve(R) Polyvinylidene Fluoride, 2HT-500-2-YL-S-2
Mfr # 2HT-500-2-YL-S-2
Zoro # G6720777
product price: $926.99
/ea
Free Shipping & Returns
$926.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow ( Matte )
- Printer Series Compatibility BBP72, i5100, i7100, THT
- Legend Write On
- Material PermaSleeve(R) Polyvinylidene Fluoride
- Label Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 2HT-500-2-YL-S-2
- Zoro # G6720777
- UPC # 662820653462
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1/2 in |
Label Height | 1 in |
Minimum Wire Diameter | 0.13 in |
For Wire Diameter | 0.125 in to 0.32 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/2 in x 1 in |
Maximum Wire Diameter | 0.32 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, High Temperature-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant, Material Series B-345, Double-Sided Printable Yes, Label Material Polyvinylidene Fluoride, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.13 in, Maximum Wire Gauge 4 AWG, Minimum Wire Gauge 12 AWG, Compatible Grainger Part Number 22NA78, 2TYR1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WECARE Individually Wrapped Disposable Face Masks, Black 4-Ply, 50PK (WC-WMN100086-FACE-MASKS-4PLY-BK)
- MECHANIX WEAR Mechanics Gloves, 2XL, Gray/White, Mesh (MSV-00-012)
- SIGNMISSION 24 in Height, Plastic, 24" x 18", WS-P-1824-Oregon (WS-P-1824-Oregon)
- BRADY Thermal Transfer Printer Ribbon, 6000 (R6007)
- BRADY Write On Wire Marker, Polyester White, LAT-25-747-10 (LAT-25-747-10)
- BRADY Wire Markers, Legend 1 to 33, Blk/Wht, PK5 (WM-1-33-VP)
- BRADY Clip Sleeve Wire Mrkrs, 8, Blk/Wht, PK10, SCN09-8 (SCN09-8)
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-PK-2 (PWM-PK-2)
- BRADY White Polyimide Wire Marker, THT-97-717-10 (THT-97-717-10)
- BRADY Wire Markers, Legend 2, Black/White, PK25, HH-2-PK (HH-2-PK)
- BRADY Wire Markers, Legend 1, Black/White, PK25, TWM-1-PK (TWM-1-PK)
- Brady Wire Markers