Shop All Wire Markers
Brady
Write On Yellow Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-500-2-YL-SC
Mfr # PS-500-2-YL-SC
Zoro # G6535751
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow ( Matte )
- Printer Series Compatibility BBP11, BBP12, THT
- Legend Write On
- Material PermaSleeve(R) Polyolefin
- Label Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # PS-500-2-YL-SC
- Zoro # G6535751
- UPC # 662820924562
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1/2 in |
Label Height | 2 in |
Maximum Wire Diameter | 0.22 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/2 in x 2 in |
For Wire Diameter | 0.094 in to 0.215 in |
Core Diameter | 1 in |
Minimum Wire Diameter | 0.09 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.22 in, Minimum Wire Diameter 0.09 in, Maximum Wire Gauge 8 AWG, Minimum Wire Gauge 16 AWG, Compatible Grainger Part Number 30DA36, Compatible Mfr Part Number R6613
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRED SILVER Convex Security Mirror (PLX-13)
- SIRIUS PROTECTIVE PRODUCTS 24In Blue Disposable Bouffant Hair Nets, High Quality Breathable Material, 100PK (PP2MC24)
- PYRAMEX Prescription Insert Holder, Metal Frame (RX1800)
- MCR SAFETY Safety Glasses, Clear Uncoated (9800B)
- BRADY White Tedlar(R) Wire Marker, THT-5-437-10 (THT-5-437-10)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-250-2-WT-S-2 (PS-250-2-WT-S-2)
- BRADY White Vinyl Wire Marker Tape, WRAP-2-427 (WRAP-2-427)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK10, SCN10-2 (SCN10-2)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-8-PK (WM-8-PK)
- BRADY Wire Markers, Legend 10, Black/White, PK25, HH-10-PK (HH-10-PK)
- DYMO Rhino Continuous Label Roll Cartridge, Single Side, Polyolefin, 3/8 in x 5 ft, Black on White, Gloss (18053)
- Brady Wire Markers