Shop All Wire Markers
Brady
Write On Yellow Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-250-150-YL-S-2
Mfr # PS-250-150-YL-S-2
Zoro # G6872941
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow ( Matte )
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- Legend Write On
- Material PermaSleeve(R) Polyolefin
- Label Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # PS-250-150-YL-S-2
- Zoro # G6872941
- UPC # 662820990918
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1/4 in |
Label Height | 3/4 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/4 in x 3/4 in |
Minimum Wire Diameter | 0.02 in |
Core Diameter | 3 in |
Maximum Wire Diameter | 0.08 in |
For Wire Diameter | 0.023 in to 0.08 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.08 in, Minimum Wire Diameter 0.02 in, Maximum Wire Gauge 20 AWG, Minimum Wire Gauge 28 AWG, Compatible Grainger Part Number 30CZ92
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut-Resistant Sleeve, A7 Cut Level, Superfabric, Latex-Free, 19 in L, Black, 2XL (AS019S-XXL (11))
- GUARDIAN Guardian Parking Stop, 3Ft L (DH-PB-5)
- JUSTRITE Oily Waste Can, 6 Gal., Steel, Silver (09104)
- KLEIN TOOLS Cowhide Leather Gloves, Medium (60603)
- BRADY 1-1/2" x 11/32", Wire Marker, Wire Sleeve, Write On Legend, White (PS-187-150-WT-S)
- BRADY 1-1/2" White Label, Polyester (THT-4-423-10)
- BRADY White on Translucent Vinyl Wire Marker, THT-9-427-2.5-SC (THT-9-427-2.5-SC)
- BRADY Wire Markers, Legend 11, Black/White, PK25, HH-11-PK (HH-11-PK)
- BRADY Porta-Pack Wire Markers, 11, Blk/Wht, PK10 (PWM-11)
- BRADY Clip Sleeve Wire Mrkrs, 5, Blk/Wht, PK10, SCN09-5 (SCN09-5)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: 1, 2, 3, 10PK (PWM-PK-4)
- Brady Wire Markers