Shop All Wire Markers
Brady
Write On Yellow Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-250-150-YL-J
Mfr # HX-250-150-YL-J
Zoro # G7200295
product price: $5,686.99
/ea
Free Shipping & Returns
$5,686.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow ( Matte )
- Printer Series Compatibility BBP72, i7100, THT
- Legend Write On
- Material PermaSleeve(R) Polyolefin
- Label Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # HX-250-150-YL-J
- Zoro # G7200295
- UPC # 662820819776
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1/4 in |
Label Height | 1 1/2 in |
Minimum Wire Diameter | 0.06 in |
For Wire Diameter | 0.062 in to 0.15 in |
Core Diameter | 3 in |
Maximum Wire Diameter | 0.15 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/4 in x 1 1/2 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant, Material Series B-7642, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.06 in, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 20 AWG, Compatible Grainger Part Number 30DA32, Compatible Mfr Part Number R6406, Label Color Yellow, Label Finish Matte, Label Height 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELITE WEAR Back Support Belt, Hi-Viz Orange, Size: 3XL (BB800FO (3XL))
- MCR SAFETY 12" Chemical Resistant Gloves, Nitrile, XL, 12PK (MG9648XL)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 32x32 (LU20RB 32 32)
- CONDOR High Visibility Vest, Yellow/Green, L (53YP44)
- BRADY White Polypropylene Wire Marker, THT-18-449-3 (THT-18-449-3)
- BRADY Clip Sleeve Wire Mrkrs, C, Blk/Wht, PK10, SCN13-C (SCN13-C)
- BRADY Porta-Pack Wire Marker Book Refill Repositionable Vinyl Cloth 8, 450 Total, 10PK (PWM-8)
- BRADY White Polyester Wire Marker, THT-3-422-10 (THT-3-422-10)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-2-PK (WM-2-PK)
- BRADY Silver Polyester Wire Marker, THT-18-480-3 (THT-18-480-3)
- DYMO Rhino Continuous Label Roll Cartridge, Single Side, Polyolefin, 3/8 in x 5 ft, Black on White, Gloss (18053)
- Brady Electrical Labels