Shop All Wire Markers
Brady
Write On Yellow Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-2000-3-YL-J
Mfr # HX-2000-3-YL-J
Zoro # G7064075
product price: $3,587.99
/ea
Free Shipping & Returns
$3,587.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow ( Matte )
- Printer Series Compatibility BBP72, i7100, THT
- Legend Write On
- Material PermaSleeve(R) Polyolefin
- Label Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # HX-2000-3-YL-J
- Zoro # G7064075
- UPC # 662820820024
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 2 in |
Label Height | 3 in |
For Wire Diameter | 0.125 in to 0.32 in |
Core Diameter | 3 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 2 in x 3 in |
Minimum Wire Diameter | 0.13 in |
Maximum Wire Diameter | 0.32 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant, Material Series B-7642, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.13 in, Maximum Wire Gauge 4 AWG, Minimum Wire Gauge 12 AWG, Compatible Grainger Part Number 30DA32, Compatible Mfr Part Number R6406, Label Color Yellow, Label Finish Matte, Label Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians Arctic Radwear(R) Cooling Wrap (RCS51)
- HUGHES SAFETY SHOWERS Insulated Jacket for Gravity-Fed 10GFEW Eyewash Station (10GFEW-BLKT)
- MARSH SHIPPING SUPPLY CO Marsh® Rolmark Stencil Ink Pad, 5"W x 7"L, Black (RM50)
- TINGLEY Webdri Rain Gear Overalls O31007 Xl (O31007)
- BRADY Write On Wire Marker, Silver, LAT-20-773-2.5 (LAT-20-773-2.5)
- BRADY White on Translucent Vinyl Wire Marker, THT-9-427-2.5-SC (THT-9-427-2.5-SC)
- BRADY White Paper Wire Marker, THT-19-402-3 (THT-19-402-3)
- BRADY Brady BMP21 Series PermaSleeve Wire Marking Sleeves, 3-16in Dia X 7'L, Black-White, (M21-187-C-342)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: A to Z, 10PK (PWM-PK-12)
- BRADY Porta-Pack Wire Marker Book Refill Repositionable Vinyl Cloth 0 to 9, 450 Total, 10PK (PWM-0-9)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S050X125VAM)
- Brady Electrical Labels