Shop All Wire Markers
Brady
Write On Yellow Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-1000-2-YL-2
Mfr # HX-1000-2-YL-2
Zoro # G7014402
product price: $510.99
/ea
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow ( Matte )
- Printer Series Compatibility BBP72, i7100, THT
- Legend Write On
- Material PermaSleeve(R) Polyolefin
- Label Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # HX-1000-2-YL-2
- Zoro # G7014402
- UPC # 662820817789
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1 in |
Label Height | 1 in |
Minimum Wire Diameter | 0.06 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1 in x 1 in |
Core Diameter | 3 in |
Maximum Wire Diameter | 0.15 in |
For Wire Diameter | 0.062 in to 0.15 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant, Material Series B-7642, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.06 in, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 20 AWG, Compatible Grainger Part Number 30DA39, Compatible Mfr Part Number R6400, Label Color Yellow, Label Finish Matte, Label Height 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek Isoclean Disp Frock, White, 3X, PK30 (IC270BWH3X003000)
- BRADY Tape, Brown, Labels/Roll: Continuous (B30C-2250-595-BR)
- VIKING Open Road 150D suit - Yellow (2900Y-XXL)
- BLACK DIAMOND IBC Containment Unit, 385 gal Spill Capacity, 3000 lb., Polyethylene (5469-BD)
- BRADY White Polypropylene Wire Marker, THT-5-425-10 (THT-5-425-10)
- BRADY Porta-Pack Wire Markers, Assorted, PK10 (PWM-A-Z,0-15)
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-PK-3 (PWM-PK-3)
- BRADY White Paper Wire Marker, THT-55-408-1 (THT-55-408-1)
- BRADY White Vinyl Wire Marker Tape, WRAP-10-427 (WRAP-10-427)
- BRADY Silver Polyester Wire Marker, THT-37-486-10 (THT-37-486-10)
- 3M Wire Marker Tape Dispenser, PK10, Color: Red (STD-0-9X)
- Brady Wire Markers