Shop All Wire Markers
Brady
Write On Yellow Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 2HX-2000-2-YL
Mfr # 2HX-2000-2-YL
Zoro # G6985973
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow ( Matte )
- Printer Series Compatibility BBP72, i7100, THT
- Legend Write On
- Material PermaSleeve(R) Polyolefin
- Label Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 2HX-2000-2-YL
- Zoro # G6985973
- UPC # 662820818496
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 2 in |
Label Height | 2 in |
Maximum Wire Diameter | 0.15 in |
Core Diameter | 3 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 2 in x 2 in |
For Wire Diameter | 0.062 in to 0.15 in |
Minimum Wire Diameter | 0.06 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant, Material Series B-7642, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.06 in, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 20 AWG, Compatible Grainger Part Number 30DA46, Compatible Mfr Part Number 356126, Label Color Yellow, Label Finish Matte, Label Height 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Qualified Crane Signal Person Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH127R)
- ACCUFORM Safety Sign, SBMCHG014VS (SBMCHG014VS)
- MICHELIN Size 10 W Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (XPX761)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (48UR03)
- BRADY 2" x 11/32", Wire Marker, Wire Sleeve, Write On Legend, White, PS-187-2-WT-S (PS-187-2-WT-S)
- BRADY 2" White Label, Polyester (THT-17-422-3)
- BRADY Wire Markers, Legend 33, Black/Silver, PK25 (AF-33-PK)
- BRADY Clip Sleeve Wire Mrkrs, L, Blk/Wht, PK10, SCN13-L (SCN13-L)
- BRADY Wire Markers, Legend A, Black/White, PK25, TWM-A-PK (TWM-A-PK)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-5-PK (WM-5-PK)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X075VAM)
- Brady Electrical Labels