Shop All Wire Markers
Brady
Write On Wire Marker, Yellow
Mfr # LAT-13-747-2.5-YL
Zoro # G7209973
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Printer Series Compatibility Laser Printers
- Legend Write On
- Material Polyester
- Label Type Permanent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # LAT-13-747-2.5-YL
- Zoro # G7209973
- UPC # 662820297949
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Label Width | 1 7/8 in |
Label Height | 53/64 in |
Sheet Size (WxL) - Blank Precut General Purpose | 8 1/2 in x 11 in |
Sheet Length | 11 in |
Label Size (HxW) - Blank Precut General Purpose | 53/64 in x 1 7/8 in |
Sheet Size | 8 1/2 in x 11 in |
Sheet Width | 8 1/2 in |
Description
Precut Label Sheet, For Print Method Laser, Label Color Yellow, Label Finish Matte, Label Height 53/64 in, Label Material Polyester, Label Width 1 7/8 in, Printer Series Compatibility Laser Printers, Sheet Length 11 in, Sheet Size 8 1/2 in x 11 in, Sheet Width 8 1/2 in, Adhesive Adhesive, Adhesive Material Acrylic, Application Asset Tracking, Circuit Board Labeling, Data and Telecommunications Labeling, General Identification, Label Media Format Precut Sheet, Label Thickness 0.0037 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 12 BREAKER CT, MENS PR (A7282-12M)
- HILLMAN 2 in. Reflective Black Vinyl Self-Adhesive Letter Set A-Z 63 pc, 6PK (848644)
- SIGNMISSION Caution Sign-Floor Opening Do Not Remove-10in x 14in OSHA Sign, 10" L, 14" H, CS-Floor Opening (CS-Floor Opening)
- 3M Stamark Pavement Marking Tape A270ES White. 4 in x 30 in (A270 ES)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-34-66-PK (WM-34-66-PK)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK10, SCN10-1 (SCN10-1)
- BRADY Wire Markers, Legend 33, Black/Silver, PK25 (AF-33-PK)
- BRADY Clip Sleeve Wire Mrkrs, 0, Blk/Wht, PK10, SCN09-0 (SCN09-0)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-750-150-WT (HX-750-150-WT)
- BRADY Clip Sleeve Wire Mrkrs, 2, Blk/Wht, PK10, SCN09-2 (SCN09-2)
- BRADY 2" x 7/16", Yellow Wire Marker, Wire Sleeve (3PS-250-2-YL-S)
- Brady Wire Markers