Shop All Wire Markers
Brady
Write On Wire Marker, Silver, LAT-21-773-1
Mfr # LAT-21-773-1
Zoro # G6439255
product price: $335.99
/pk 38, $8.84/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver ( Matte )
- Printer Series Compatibility Laser Printers
- Legend Write On
- Material Polyester
- Label Type Metallized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # LAT-21-773-1
- Zoro # G6439255
- UPC # 662820297512
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Label Width | 2 1/2 in |
Label Height | 1 in |
Minimum Wire Diameter | 0.03 in |
Label Size (HxW) - Wraparound Cable & Wire Labels | 1 in x 2 1/2 in |
For Wire Diameter | 0.031 in to 0.08 in |
Maximum Wire Diameter | 0.08 in |
Description
Precut Label Sheet, Label Material Polyester, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Label Color Silver, Label Finish Matte, Label Height 1 in, Label Width 2 1/2 in, Maximum Wire Diameter 0.08 in, Minimum Wire Diameter 0.03 in, Printer Series Compatibility Laser Printers, Material Series B-773A, For Print Method Laser, Maximum Wire Gauge 20 AWG, Minimum Wire Gauge 26 AWG, Maximum Service Temperature 248 Degrees F, Minimum Service Temperature -85 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN TIG Welding Gloves, 24C Series, Premium Kidskin Palm, Straight Thumb, 4 in Gauntlet Cuff, White, M (24CM)
- IRONCAT TIG Welding Gloves, Kidskin Palm, L, PR (6140/L)
- NMC Danger Pinch Points Label, Pk5, D149AP (D149AP)
- SELLSTROM Headgear, Ratchet, Blue, Plastic (S39100)
- BRADY Wire Markers, Legend L2, Black/White, PK25, WM-L2-PK (WM-L2-PK)
- BRADY Clip Sleeve Wire Mrkrs, 0-9, Blk/Wht, PK10, SCNC-15 (SCNC-15)
- BRADY Silver Polyester Wire Marker, THT-55-434-1 (THT-55-434-1)
- BRADY 2" x 15/64", Wire Marker, Wire Sleeve, Write On Legend, White, PS-125-2-WT-S (PS-125-2-WT-S)
- BRADY Wire Markers, Legend 33, Black/Silver, PK25 (AF-33-PK)
- BRADY Wire Marker, Write-On, Self-Laminatng, PK25, SLFW-750-PK (SLFW-750-PK)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, 1.0 (T100X000VPM-BK)
- Brady Wire Markers