Shop All Wire Markers
Brady
Write On Wire Marker, Polyester White, LAT-8-747-10
Mfr # LAT-8-747-10
Zoro # G6494914
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility Laser Printers
- Legend Write On
- Material Polyester
- Label Type Permanent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # LAT-8-747-10
- Zoro # G6494914
- UPC # 662820297215
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Label Width | 1 in |
Label Height | 3/8 in |
Minimum Wire Diameter | 0.25 in |
Label Size (HxW) - Wraparound Cable & Wire Labels | 3/8 in x 1 in |
Maximum Wire Diameter | 0.7 in |
For Wire Diameter | 0.25 in to 0.7 in |
Description
Precut Label Sheet, Label Material Polyester, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Label Color White, Label Finish Matte, Label Height 3/8 in, Label Width 1 in, Maximum Wire Diameter 0.7 in, Minimum Wire Diameter 0.25 in, Printer Series Compatibility Laser Printers, Material Series B-747, For Print Method Laser, Maximum Wire Gauge 0 AWG, Minimum Wire Gauge 6 AWG, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -94 Degrees F, Adhesive Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Slip-Gard Round Floor Sign, 17" H, 17" W, Vinyl, Circle, English, MFS747 (MFS747)
- SYSTEM SENSOR Heat Detector 135 Degree (5603)
- CARHARTT T-Shirt, Desert, 3XL (K87-DES 3XL REG)
- MILTON Driveway Signal Bell (827)
- BRADY White Tedlar(R) Wire Marker, THT-29-437-10 (THT-29-437-10)
- BRADY Wire Marker Book, Write-On, Self-Laminatng, PWC-PK-1 (PWC-PK-1)
- BRADY 3" x 2" White Label, Ultra Aggressive Polyester (THT-19-483-1)
- BRADY Wire Markers, Legend 650-674, Blk/Wht, PK25 (WM-650-674-PK)
- BRADY 2" x 15/64" White Label, Irradiated Polyolefin, 3PS-125-2-WT (3PS-125-2-WT)
- BRADY White Polyester Wire Marker, THT-17-483-1.5-SC (THT-17-483-1.5-SC)
- BRADY 3" x 2" Silver Label, Metalized Polyester (THT-19-428-1)
- Brady Wire Markers