Shop All Wire Markers
Brady
Write On Wire Marker, Polyester White, LAT-44-707-2.5
Mfr # LAT-44-707-2.5
Zoro # G7204863
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility Laser Printers
- Legend Write On
- Material Polyester
- Label Type Permanent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # LAT-44-707-2.5
- Zoro # G7204863
- UPC # 662820298298
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Label Width | 3 19/32 in |
Label Height | 3/8 in |
Minimum Wire Diameter | 0.09 in |
Maximum Wire Diameter | 0.15 in |
Label Size (HxW) - Wraparound Cable & Wire Labels | 3/8 in x 3 19/32 in |
For Wire Diameter | 0.094 in to 0.15 in |
Description
Precut Label Sheet, Label Material Polyester, Adhesive Properties Aggressive Permanent Adhesive, Adhesive Type Permanent, Label Color White, Label Finish Matte, Label Height 3/8 in, Label Width 3 19/32 in, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.09 in, Printer Series Compatibility Laser Printers, Material Series B-707, For Print Method Laser, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 16 AWG, Maximum Service Temperature 267 Degrees F, Minimum Service Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC IBC Containment Unit, 330 gal Spill Capacity, 3000 lb., HDPE (5460-YE-D)
- CHARTPAK Press-On Numbers, Vinyl, 6", Black, PK21 (01198)
- RADIANS Hi-Vis 3-in-1 Ripstop Bomb Jkt/Col Block-Grn-XL (SJ320B-3ZGS-XL)
- JUSTRITE 5 gal Red Steel/Polypropylene Funnel (7150110)
- BRADY Write On Wire Marker, Polypropylene White (PTL-10-8425)
- BRADY White Polyester Wire Marker, THT-15-473-2.5 (THT-15-473-2.5)
- BRADY 2" x 11/32", Wire Marker, Wire Sleeve, Write On Legend, White, 3PS-187-2-WT-S (3PS-187-2-WT-S)
- BRADY 2" x 27/32" White Wire Marking Sleeves, B33-500-2-7642 (B33-500-2-7642)
- BRADY 2" x 7/16", White Wire Marker, Wire Sleeve, PS-250-2-WT-S (PS-250-2-WT-S)
- BRADY Wire Markers, Legend 0, Black/White, PK25, TWM-0-PK (TWM-0-PK)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-08 (SPB-08)
- Brady Electrical Labels