Shop All Wire Markers
Brady
Write On Wire Marker, Polyester White, LAT-31-747-1
Mfr # LAT-31-747-1
Zoro # G6636296
product price: $134.99
/pk 34, $3.97/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility Laser Printers
- Legend Write On
- Material Polyester
- Label Type Permanent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # LAT-31-747-1
- Zoro # G6636296
- UPC # 662820296904
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Label Width | 2 in |
Label Height | 29/32 in |
For Wire Diameter | 0.047 in to 0.08 in |
Minimum Wire Diameter | 0.05 in |
Label Size (HxW) - Wraparound Cable & Wire Labels | 29/32 in x 2 in |
Maximum Wire Diameter | 0.08 in |
Description
Precut Label Sheet, Label Material Polyester, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Label Color White, Label Finish Matte, Label Height 29/32 in, Label Width 2 in, Maximum Wire Diameter 0.08 in, Minimum Wire Diameter 0.05 in, Printer Series Compatibility Laser Printers, Material Series B-747, For Print Method Laser, Maximum Wire Gauge 20 AWG, Minimum Wire Gauge 24 AWG, Maximum Service Temperature 267 Degrees F, Minimum Service Temperature -40 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Eye and Skin, Wash Solution (510520-001)
- SCHNEIDER ELECTRIC Orange Led 24V (DL1BDB5)
- PIP PIP® 33-G125/S G-Tek® GP„¢ General Duty Nylon Glove, Polyurethane Coated, Gray, S (33-G125/S)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, XL, 1 PR (92720NFXL)
- BRADY Clip Sleeve Wire Mrkrs, 2, Blk/Wht, PK50, SCN23-2 (SCN23-2)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-2-PK (WM-2-PK)
- BRADY Wire Markers, Legend 20, Black/White, PK25, TMM-20-PK (TMM-20-PK)
- BRADY Wire Marker Book, Write-On, Self-Laminatng, PWC-PK-6 (PWC-PK-6)
- BRADY Wire Markers, Legend 11, Black/White, PK25, HH-11-PK (HH-11-PK)
- BRADY White on Translucent Vinyl Wire Marker, THT-9-427-2.5-SC (THT-9-427-2.5-SC)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, 1.5 (T150X000VXM-BK)
- Brady Wire Markers