Shop All Wire Markers
Brady
Write On Wire Marker, Polyester White, LAT-21-747-1
Mfr # LAT-21-747-1
Zoro # G6529406
product price: $156.99
/pk 38, $4.13/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility Laser Printers
- Legend Write On
- Material Polyester
- Label Type Permanent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # LAT-21-747-1
- Zoro # G6529406
- UPC # 662820245698
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Label Width | 2 1/2 in |
Label Height | 1 in |
For Wire Diameter | 0.062 in to 0.11 in |
Label Size (HxW) - Wraparound Cable & Wire Labels | 1 in x 2 1/2 in |
Minimum Wire Diameter | 0.06 in |
Maximum Wire Diameter | 0.11 in |
Description
Precut Label Sheet, Label Material Polyester, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Label Color White, Label Finish Matte, Label Height 1 in, Label Width 2 1/2 in, Maximum Wire Diameter 0.11 in, Minimum Wire Diameter 0.06 in, Printer Series Compatibility Laser Printers, Material Series B-747, For Print Method Laser, Maximum Wire Gauge 16 AWG, Minimum Wire Gauge 20 AWG, Maximum Service Temperature 266 Degrees F, Minimum Service Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPONTEX Glove Latex Clean N Chem Xlrg (74043ZQK)
- GFG Sensor, 0.5 Percent LEL, G460 Instruments (1460710)
- GLOBAL INDUSTRIAL Full Dome Acrylic Mirror, Indoor, 18 Dia., 360° Viewing Angle (670538)
- SIGNMISSION OSHA Notice Sign, Smocks Required Beyond This Point, 14in X 10in Aluminum, 14" W, 10" H, Landscape (OS-NS-A-1014-L-18348)
- BRADY Wire Markers, Legend 0, Black/White, PK25, WM-0-SC-PK (WM-0-SC-PK)
- BRADY 1-1/2" x 7/16", Wire Marker, Wire Sleeve, Write On Legend, White (PS-250-150-WT-S)
- BRADY Wire Markers, Legend 3, Black/White, PK25, HH-3-PK (HH-3-PK)
- BRADY 3" x 2" White Label, Polyester (THT-19-423-1)
- BRADY Wire Sleeve, 1 43/64 in W, 1 2/3 in L (PSHT-1000-1-WT)
- BRADY Wire Markers, Legend 1 to 33, Blk/Ylw, PK25 (WM-1-33-YL-PK)
- BRADY Write On Wire Marker, Polyester White, LAT-3-747-10 (LAT-3-747-10)
- Brady Wire Markers