Shop All Wire Markers
Brady
Write On Wire Marker, Polyester White, LAT-21-707-1
Mfr # LAT-21-707-1
Zoro # G6487783
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility Laser Printers
- Legend Write On
- Material Polyester
- Label Type Permanent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # LAT-21-707-1
- Zoro # G6487783
- UPC # 662820298229
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Label Width | 2 1/2 in |
Label Height | 1 in |
Maximum Wire Diameter | 0.11 in |
For Wire Diameter | 0.062 in to 0.11 in |
Minimum Wire Diameter | 0.06 in |
Label Size (HxW) - Wraparound Cable & Wire Labels | 1 in x 2 1/2 in |
Description
Precut Label Sheet, Label Material Polyester, Adhesive Properties Aggressive Permanent Adhesive, Adhesive Type Permanent, Label Color White, Label Finish Matte, Label Height 1 in, Label Width 2 1/2 in, Maximum Wire Diameter 0.11 in, Minimum Wire Diameter 0.06 in, Printer Series Compatibility Laser Printers, Material Series B-707, For Print Method Laser, Maximum Wire Gauge 16 AWG, Minimum Wire Gauge 20 AWG, Maximum Service Temperature 266 Degrees F, Minimum Service Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Short Sleeve Polo, Mens, XL, Charcoal/Gray (SK96CH SS XL)
- CROWN MATTING TECHNOLOGIES Ultra Antifatigue Mat, Black/Yellow, 5 ft. L x (CD 3435YB)
- NMC Danger High Voltage (DGA87A)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 10, 1 PR (11-751)
- BRADY Write On Wire Marker, Polyester White, LAT-7-747-10 (LAT-7-747-10)
- BRADY Brady BMP21 Series PermaSleeve Wire Marking Sleeves, 1-8" Dia X 7'L, Black-White, M21-125-C-342 (M21-125-C-342)
- BRADY White Polyester Wire Marker, THT-19-7546-1 (THT-19-7546-1)
- BRADY White on Translucent Vinyl Wire Marker, THT-80-427-2.5-SC (THT-80-427-2.5-SC)
- BRADY Wire Markers, Legend X1, Black/White, PK25, WM-X1-PK (WM-X1-PK)
- BRADY Wire Marking Sleeves, White, Labels/Roll: 500 (PS-500-2-WT)
- BRADY 1/2" x 13/64" White Label, Polyester (PTL-5-423)
- Brady Electrical Labels