Shop All Wire Markers
Brady
Write On Wire Marker, Polyester White, LAT-13-747-2.5
Mfr # LAT-13-747-2.5
Zoro # G6799536
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Printer Series Compatibility Laser Printers
- Legend Write On
- Material Polyester
- Label Type Permanent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # LAT-13-747-2.5
- Zoro # G6799536
- UPC # 662820297369
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Label Width | 1 7/8 in |
Label Height | 53/64 in |
Sheet Size (WxL) - Blank Precut General Purpose | 8 1/2 in x 11 in |
Sheet Length | 11 in |
Label Size (HxW) - Blank Precut General Purpose | 53/64 in x 1 7/8 in |
Sheet Width | 8 1/2 in |
Sheet Size | 8 1/2 in x 11 in |
Description
Precut Label Sheet, For Print Method Laser, Label Color White, Label Finish Matte, Label Height 53/64 in, Label Material Polyester, Label Width 1 7/8 in, Printer Series Compatibility Laser Printers, Sheet Length 11 in, Sheet Size 8 1/2 in x 11 in, Sheet Width 8 1/2 in, Adhesive Adhesive, Adhesive Material Acrylic, Application Asset Tracking, Circuit Board Labeling, Data and Telecommunications Labeling, General Identification, Label Media Format Precut Sheet, Label Thickness 0.0037 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Fire Extinguisher Label, Pk25 (M715AP)
- NMC Non-Hazardous Waste Self-Laminating Label (HW5SL100)
- DOVETAIL WORKWEAR Freshley Overall - Heathered Black Denim 4x28 (DWF18O1D-001-4x28)
- SALISBURY Rubber Insulating Glove Protector, 16", PR (ILP7C/10)
- BRADY Wire Markers, Legend T1, Black/White, PK25, WM-T1-PK (WM-T1-PK)
- BRADY Clip Sleeve Wire Mrkrs, 2, Blk/Wht, PK10, SCN18-2 (SCN18-2)
- BRADY White Paper Wire Marker, THT-19-402-3 (THT-19-402-3)
- BRADY Wire Markers, Legend 12, Black/White, PK25, HH-12-PK (HH-12-PK)
- BRADY 1" x 41/64" White Wire Marking Sleeves, B33-375-2-342-2 (B33-375-2-342-2)
- BRADY Write On Wire Marker, Polypropylene White (PTL-10-8425)
- GARDNER BENDER Wire Markers (A-Z, 1-90, Symbols) (42-035)
- Brady Wire Markers