Shop All Wire Markers
Brady
Write On Wire Marker, Nylon White, LAT-37-799-2.5
Mfr # LAT-37-799-2.5
Zoro # G6540396
original price:
$372.89
12% off
new price: $325.99
/pk 46, $7.09/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility Laser Printers
- Legend Write On
- Material Nylon
- Label Type Nylon Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # LAT-37-799-2.5
- Zoro # G6540396
- UPC # 662820296799
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Label Width | 13/16 in |
Label Height | 1 7/16 in |
Minimum Wire Diameter | 1 in |
Label Size (HxW) - Wraparound Cable & Wire Labels | 1 7/16 in x 51/64 in |
For Wire Diameter | 1 in to 1.95 in |
Maximum Wire Diameter | 1.95 in |
Description
Precut Label Sheet, Label Material Nylon, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Label Color White, Label Finish Matte, Label Height 1 7/16 in, Label Width 13/16 in, Maximum Wire Diameter 1.95 in, Minimum Wire Diameter 1 in, Printer Series Compatibility Laser Printers, Material Series B-799, For Print Method Laser, Maximum Service Temperature 293 Degrees F, Minimum Service Temperature -40 Degrees F, Adhesive Adhesive, Adhesive Material Acrylic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Explosive 1.4 G Label, Vinyl, PK25 (SLEXP14GS)
- MAGID SparkGuard Green Flame Resistant Standard Weight Jacket, XL (1830-XL)
- MCR SAFETY Squall .20Mm Single Ply PVC 49 Coat, S (O72CS)
- GUARDIAN Guardian Truck Wheel Parking Stop, 2Ft (DH-PB-7)
- BRADY White Vinyl Wire Marker Tape, WRAP-4-427 (WRAP-4-427)
- BRADY White Polyester Wire Marker, THT-3-422-10 (THT-3-422-10)
- BRADY 3" x 1" White Label, Ultra Aggressive Polyester (THT-18-483-3)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-34-66-PK (WM-34-66-PK)
- BRADY Wire Markers, Legend 27, Black/White, PK25 (TMM-27-PK)
- BRADY 1/4" x 1/4" White Label, Polyester (THT-11-423-10)
- EPSON Heat Shrink Tube, Black on Red, 0.187inW (205STBRPX)
- Brady Electrical Labels