Shop All Wire Markers
Brady
Write On White Wire Marker Sleeves, PermaSleeve(R) Polyvinylidene Fluoride, 3HT-094-2-WT-S
Mfr # 3HT-094-2-WT-S
Zoro # G6896863
product price: $669.99
/ea
Free Shipping & Returns
$669.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility BBP72, i5100, i7100, THT
- Legend Write On
- Material PermaSleeve(R) Polyvinylidene Fluoride
- Label Width 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 3HT-094-2-WT-S
- Zoro # G6896863
- UPC # 662820922049
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 3/32 in |
Label Height | 1/2 in |
Minimum Wire Diameter | 0.09 in |
Maximum Wire Diameter | 0.15 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/32 in x 1/2 in |
Core Diameter | 3 in |
For Wire Diameter | 0.094 in to 0.15 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Flame-Resistant, High Temperature-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant, Material Series B-345, Double-Sided Printable Yes, Label Material Polyvinylidene Fluoride, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.09 in, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 16 AWG, Compatible Grainger Part Number 22NA78, 2TYR1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Green, 1-1/2" W Body, PK6 (ALU-GRN-76ST-KA6PK)
- SHOWA VF, Coated Gloves, Nitrile, L, 160G07, PR (S-TEX581L-08-V)
- SELLSTROM Safety Glass Cases (S79901)
- MELLOW WALK SAFETY Men's Safety Oxford Shoe, EH, PR Plate, Size 11, 4E Width (500089BLK110)
- BRADY Wire Markers, Legend 2, Black/White, PK25, TMM-2-PK (TMM-2-PK)
- BRADY Wire Markers, Legend 27, Black/White, PK25 (TMM-27-PK)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-3-PK (WM-3-PK)
- BRADY Porta-Pack Wire Marker Book Legend: 1, 2, 3, A, B, C, T1, T2, T3, L1, L2, L3, 10PK (PWM-PK-9)
- BRADY 2" x 7/16", White Wire Marker, Wire Sleeve, PS-250-2-WT-S (PS-250-2-WT-S)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: A to Z, 10PK (PWM-PK-12)
- PANDUIT Mp Cassette, Continuous Tape, Polyester, (T038X000YKM-BK)
- Brady Electrical Labels