Shop All Wire Markers
Brady
Write On White Wire Marker Sleeves, PermaSleeve(R) Polyvinylidene Fluoride, 2HT-250-2-WT-S
Mfr # 2HT-250-2-WT-S
Zoro # G6805741
product price: $1,221.99
/ea
Free Shipping & Returns
$1,221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility BBP72, i5100, i7100, THT
- Legend Write On
- Material PermaSleeve(R) Polyvinylidene Fluoride
- Label Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 2HT-250-2-WT-S
- Zoro # G6805741
- UPC # 662820922193
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1/4 in |
Label Height | 2 in |
For Wire Diameter | 0.062 in to 0.15 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/4 in x 2 in |
Minimum Wire Diameter | 0.06 in |
Core Diameter | 3 in |
Maximum Wire Diameter | 0.15 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, High Temperature-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant, Material Series B-345, Double-Sided Printable Yes, Label Material Polyvinylidene Fluoride, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.06 in, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 20 AWG, Compatible Grainger Part Number 22NA78, 2TYR1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY Raven, Nitrile Disposable Gloves, Textured, 7 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black (SA66519)
- MCR SAFETY High Visibility Vest, M Size, Unisex, Vest Stripe Color Family: Silver (V2CL2MLM)
- DUPONT Collared Disposable Coverall, 25 PK, Blue, SMS, Zipper (PB125SBULG002500)
- HILLMAN 1.5 in. Reflective Black Aluminum Self-Adhesive Letter B 1 pc, 6PK (840496)
- BRADY Wire Markers, Legend 1 to 33, Blk/Wht, PK5 (WM-1-33-VP)
- BRADY 2" x 1" Silver Label, Metalized Polyester (THT-17-428-3)
- BRADY 1/2" x 1-7/16" White on Translucent Label, Self Laminating Vinyl (THT-8-427-10)
- BRADY Wire Markers, Legend T3, Black/White, PK25, WM-T3-PK (WM-T3-PK)
- BRADY Clip Sleeve Wire Mrkrs, 6, Blk/Wht, PK10, SCN09-6 (SCN09-6)
- BRADY 2" x 21/64" White Wire Marking Sleeves, B33-187-2-342 (B33-187-2-342)
- BRADY Porta-Pack Wire Mkrs, L1-L3, Blk/Wht, PK10 (PWM-L1-L3)
- Brady Electrical Labels