Shop All Wire Markers
Brady
Write On White Wire Marker Sleeves, PermaSleeve(R) Polyvinylidene Fluoride, 2HT-125-2-WT-S-2
Mfr # 2HT-125-2-WT-S-2
Zoro # G6499053
Free Shipping & Returns
$695.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility BBP72, i5100, i7100, THT
- Legend Write On
- Material PermaSleeve(R) Polyvinylidene Fluoride
- Label Width 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 2HT-125-2-WT-S-2
- Zoro # G6499053
- UPC # 662820993605
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1/8 in |
Label Height | 1 in |
Minimum Wire Diameter | 0.5 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/8 in x 1 in |
Core Diameter | 3 in |
For Wire Diameter | 0.5 in to 1.45 in |
Maximum Wire Diameter | 1.45 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, High Temperature-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant, Material Series B-345, Double-Sided Printable Yes, Label Material Polyvinylidene Fluoride, Maximum Wire Diameter 1.45 in, Minimum Wire Diameter 0.5 in, Maximum Wire Gauge 16 AWG, Minimum Wire Gauge 20 AWG, Compatible Grainger Part Number 22NA78, 2TYR1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Aluminum Live Steam Danger Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, LCU4-0333-NA_10X7 (LCU4-0333-NA_10X7)
- 3M NIOSH Approved Gas, Particulate, Vapor Belt-mounted PAPR Blower (TR-813N)
- CELLUCAP Polypropylene Hook-and-Loop (6512HLL)
- NMC No Firearms Or Weapons Allowed On This Property Sign, M452R (M452R)
- BRADY White Paper Wire Marker, THT-55-408-1 (THT-55-408-1)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-39-361-1 (LAT-39-361-1)
- BRADY Clip Sleeve Wire Mrkrs, 2, Blk/Wht, PK50, SCN23-2 (SCN23-2)
- BRADY 2" x 21/64" White Wire Marking Sleeves, B33D-187-2-342 (B33D-187-2-342)
- BRADY 1" x 41/64" White Wire Marking Sleeves, B33-375-2-342-2 (B33-375-2-342-2)
- BRADY Clip Sleeve Wire Mrkrs, 1, Blk/Wht, PK50, SCN23-1 (SCN23-1)
- BRADY 3" White Paper Label, THT-19-424-1 (THT-19-424-1)
- Brady Wire Markers