Shop All Wire Markers
Brady
Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-C-250-WT
Mfr # PS-C-250-WT
Zoro # G7056086
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility BBP12, BBP72, i5100, i7100, THT
- Legend Write On
- Material PermaSleeve(R) Polyolefin
- Label Width 2.00"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # PS-C-250-WT
- Zoro # G7056086
- UPC # 662820994992
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 2.00" |
Roll Length | 90 ft |
Maximum Wire Diameter | 0.45 in |
For Wire Diameter | 0.187 in to 0.45 in |
Minimum Wire Diameter | 0.19 in |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 1/4 in x 90 ft |
Roll Width | 1/4 in |
Description
Continuous Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Flame-Resistant, Smear-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.45 in, Minimum Wire Diameter 0.19 in, Maximum Wire Gauge 1 AWG, Minimum Wire Gauge 8 AWG, Compatible Grainger Part Number 30CZ92, Compatible Mfr Part Number IP-R6606, R6606, Label Color White, Label Finish Matte, Label Width 2.00 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Dot Placard Sign, 1993 3, Flammable Liquid, Background Color: Red on White (DL73BR)
- TINGLEY Vision Rain, Bib, Overall, Class, E, Ylw/Green, 2XL (O23122)
- VIKING Viking 15" Tall Insulated Boot (VW38-13)
- WELLS & WADE Seatbelt Webbing Harness with Padded Patch (73520)
- BRADY Wire Markers, Legend X1, Black/White, PK25, WM-X1-PK (WM-X1-PK)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-55-361-1 (LAT-55-361-1)
- BRADY Write On Yellow Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 3PS-187-2-YL-S (3PS-187-2-YL-S)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-MIN-PK (WM-MIN-PK)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 2HX-500-2-WT-SC (2HX-500-2-WT-SC)
- BRADY 3" x 2" Silver Wire Marker, Polyester (THT-19-434-1)
- BRADY Brady BMP21 Series Nylon Cloth Wire & Cable Labels, 3-4"W X 16'L, Black-White, M21-750-499 (M21-750-499)
- Brady Wire Markers