Shop All Wire Markers
Brady
Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-375-2-WT-S-2
Mfr # PS-375-2-WT-S-2
Zoro # G6415464
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- Legend Write On
- Material PermaSleeve(R) Polyolefin
- Label Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PS-375-2-WT-S-2
- Zoro # G6415464
- UPC # 662820022107
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 3/8 in |
Label Height | 1 in |
Core Diameter | 3 in |
Maximum Wire Diameter | 0.22 in |
Minimum Wire Diameter | 0.09 in |
For Wire Diameter | 0.094 in to 0.215 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/8 in x 1 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.22 in, Minimum Wire Diameter 0.09 in, Maximum Wire Gauge 8 AWG, Minimum Wire Gauge 16 AWG, Compatible Grainger Part Number 30DA02, 30DA43
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Hi-Vis Full Zip Hoodie, Men's, 3XL (10027912)
- ALLEGRO INDUSTRIES Eyewear Cleaning Station, Large Disposab (355)
- N-FERNO BY ERGODYNE Balaclava Face Mask, Four-Way Stretchable Fleece, Moisture-Wicking, Black, Universal Size (6821)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (SB5710D)
- BRADY White Polyester Wire Marker, THT-17-7546-3 (THT-17-7546-3)
- BRADY Clip Sleeve Wire Mrkrs, 7, Blk/Wht, PK50, SCN23-7 (SCN23-7)
- BRADY 2" x 7/16" White Label, Irradiated Polyolefin, PS-250-2-WT (PS-250-2-WT)
- BRADY White on Translucent Vinyl Wire Marker, THT-117-427-5 (THT-117-427-5)
- BRADY Wire Markers, Legend 1 to 9, Blk/Wht, PK25 (WM-1-9-PK)
- BRADY 4" x 2" White Label, Paper (THT-55-424-1)
- BRADY White Paper Wire Marker, THT-55-402-3 (THT-55-402-3)
- Brady Electrical Labels