Shop All Wire Markers
Brady
Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-375-150-WT-3
Mfr # PS-375-150-WT-3
Zoro # G7125535
product price: $1,106.10
/ea
Free Shipping & Returns
$1,106.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- Legend Write On
- Material PermaSleeve(R) Polyolefin
- Label Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PS-375-150-WT-3
- Zoro # G7125535
- UPC # 662820022275
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 3/8 in |
Label Height | 1/2 in |
Minimum Wire Diameter | 0.5 in |
Core Diameter | 3 in |
Maximum Wire Diameter | 1.45 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/8 in x 1/2 in |
For Wire Diameter | 0.5 in to 1.45 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 1.45 in, Minimum Wire Diameter 0.5 in, Maximum Wire Gauge 4 AWG, Minimum Wire Gauge 12 AWG, Compatible Grainger Part Number 30CZ92
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI LED 3-Stage Safety Baton, Amber/Clear Tip (3020)
- MSA SAFETY Exhalation Valve (78703)
- C.H. HANSON Number Stamp Set, Reversed, 3/16" (25601)
- ERGODYNE Support, Back, 2000SF, Sm, Black (11282)
- BRADY Porta-Pack Wire Markers, 20, Blk/Wht, PK10 (PWM-20)
- BRADY Wire Markers, Legend 3, Black/White, PK25, TMM-3-PK (TMM-3-PK)
- BRADY 2" x 11/32", Wire Marker, Wire Sleeve, Write On Legend, White, 3PS-187-2-WT-S (3PS-187-2-WT-S)
- BRADY White on Translucent Vinyl Wire Marker, THT-9-427-2.5-SC (THT-9-427-2.5-SC)
- BRADY Silver Polyester Wire Marker, THT-6-434-10 (THT-6-434-10)
- BRADY Clip Sleeve Wire Mrkrs, T, Blk/Wht, PK10 (SCN13-T)
- BRADY Wire Marking Sleeves, White, Labels/Roll: 500 (PS-500-2-WT)
- Brady Electrical Labels