Shop All Wire Markers
Brady
Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-250-150-WT-S-3
Mfr # PS-250-150-WT-S-3
Zoro # G7160492
product price: $505.99
/ea
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- Legend Write On
- Material PermaSleeve(R) Polyolefin
- Label Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PS-250-150-WT-S-3
- Zoro # G7160492
- UPC # 662820577829
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1/4 in |
Label Height | 1/2 in |
Core Diameter | 3 in |
Minimum Wire Diameter | 0.38 in |
For Wire Diameter | 0.375 in to 0.95 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/4 in x 1/2 in |
Maximum Wire Diameter | 0.95 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.95 in, Minimum Wire Diameter 0.38 in, Maximum Wire Gauge 8 AWG, Compatible Grainger Part Number 30CZ92, Compatible Mfr Part Number IP-R6606, R6606
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Road Closed Sign, TM211K (TM211K)
- MOON AMERICAN Spray Nozzle, 1-1/2 In., Black (517-152)
- ZORO SELECT Tag, Anodized Al, Blue, 2" H x 2" W, PK25 (43749)
- ACCUFORM NFPA Sign, 15 1/2 in Height, 15 1/2 in Width, Diamond (ZPF125)
- BRADY 1" x 9/32" White Label, Vinyl Cloth (PTL-15-498)
- BRADY 2" x 21/64" White Wire Marking Sleeves, B33D-187-2-342 (B33D-187-2-342)
- BRADY White Polypropylene Wire Marker, THT-17-449-3 (THT-17-449-3)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-A-Z-PK (WM-A-Z-PK)
- BRADY White Polypropylene Wire Marker, THT-19-449-1 (THT-19-449-1)
- BRADY 3" x 2" Silver Wire Marker, Polyester (THT-19-434-1)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-22-361-5 (LAT-22-361-5)
- Brady Electrical Labels