Shop All Wire Markers
Brady
Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-500-2-WT-J
Mfr # HX-500-2-WT-J
Zoro # G6526003
product price: $3,303.99
/ea
Free Shipping & Returns
$3,303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility BBP72, i7100, THT
- Legend Write On
- Material PermaSleeve(R) Polyolefin
- Label Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # HX-500-2-WT-J
- Zoro # G6526003
- UPC # 662820818687
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1/2 in |
Label Height | 2 in |
Core Diameter | 3 in |
Minimum Wire Diameter | 0.13 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/2 in x 2 in |
For Wire Diameter | 0.125 in to 0.32 in |
Maximum Wire Diameter | 0.32 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant, Material Series B-7642, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.13 in, Maximum Wire Gauge 4 AWG, Minimum Wire Gauge 12 AWG, Compatible Grainger Part Number 30DA32, Compatible Mfr Part Number R6406, Label Color White, Label Finish Matte, Label Height 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMEFIGHTER Fire Extinguisher Cabinet, Wall Mount, 37 in Height, 30 lb, Plastic (JBWE95)
- SIGNMISSION OSHA Notice Sign, 18" Height, Rigid Plastic, Main Entrance Visitors Please Ring Bell Sign, Portrait (OS-NS-P-1218-V-14086)
- ALLEGRO INDUSTRIES Nova 2000 Inner Lens, PK10 (NV20-18)
- TILLMAN 24X24 Waist Lth Apron (4124)
- BRADY Clip Sleeve Wire Mrkrs, A, Blk/Wht, PK10, SCN13-A (SCN13-A)
- BRADY Write On Wire Marker, Silver, LAT-20-773-2.5 (LAT-20-773-2.5)
- BRADY White Polyester Wire Marker, THT-17-483-1.5-SC (THT-17-483-1.5-SC)
- BRADY Wire Markers, Legend A, Black/White, PK25, TWM-A-PK (TWM-A-PK)
- BRADY 2" x 21/64" White Label, Irradiated Polyolefin, PS-187-2-WT (PS-187-2-WT)
- BRADY 31/64" x 11/32", Wire Marker, Wire Sleeve, Write On Legend, White, PS-187-2-WT-4 (PS-187-2-WT-4)
- PANDUIT Card Label, Polyester, Earth (Ground) sy (PESS-C-ES)
- Brady Wire Markers