Shop All Wire Markers
Brady
Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-500-2-WT-J-2
Mfr # HX-500-2-WT-J-2
Zoro # G6713226
product price: $3,383.99
/ea
Free Shipping & Returns
$3,383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility BBP72, i7100, THT
- Legend Write On
- Material PermaSleeve(R) Polyolefin
- Label Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # HX-500-2-WT-J-2
- Zoro # G6713226
- UPC # 662820820260
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1/2 in |
Label Height | 1 in |
Maximum Wire Diameter | 0.32 in |
For Wire Diameter | 0.125 in to 0.32 in |
Core Diameter | 3 in |
Minimum Wire Diameter | 0.13 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/2 in x 1 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Flame-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant, Material Series B-7642, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.13 in, Maximum Wire Gauge 4 AWG, Minimum Wire Gauge 12 AWG, Compatible Grainger Part Number 30DA39, Compatible Mfr Part Number R6400, Label Color White, Label Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHS SAFETY Wall Chart, Chemical/HAZMAT Training (GHS1010)
- WEARWELL Black Weldsafe Mat, 3 ft. W x 6 ft. L, 9/16" Thick (447.916X3X6BK)
- KEYSTONE SAFETY Polypropylene Lab Coat, No Pockets, Elastic Wrists, Snap Front, Single Collar, White, 2XL, 30/CS (LC0-WE-NW-2XL)
- BRADY Portable Spill Control Kits - Oil Only Application (SKO-ATK-GRNG)
- BRADY Wire Markers, Legend 9, Black/White, PK25, WM-9-SC-PK (WM-9-SC-PK)
- BRADY Wire Markers, Legend 1-9, Black/Sil, PK25 (AF-1-9-PK)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-500-150-WT-S (PS-500-150-WT-S)
- BRADY Silver Polyester Wire Marker, THT-37-486-10 (THT-37-486-10)
- BRADY 4" x 2" White Label, Paper (THT-55-424-1)
- BRADY Clip Sleeve Wire Mrkrs, B, Blk/Wht, PK10, SCN09-B (SCN09-B)
- BRADY Wire Markers, Legend T1, Black/White, PK25, WM-T1-PK (WM-T1-PK)
- Brady Electrical Labels