Shop All Wire Markers
Brady
Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-500-150-WT-S
Mfr # HX-500-150-WT-S
Zoro # G6903985
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility BBP72, i7100, THT
- Legend Write On
- Material PermaSleeve(R) Polyolefin
- Label Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # HX-500-150-WT-S
- Zoro # G6903985
- UPC # 662820824749
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1/2 in |
Label Height | 1 1/2 in |
Core Diameter | 3 in |
Maximum Wire Diameter | 0.11 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/2 in x 1 1/2 in |
For Wire Diameter | 0.062 in to 0.11 in |
Minimum Wire Diameter | 0.06 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant, Material Series B-7642, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.11 in, Minimum Wire Diameter 0.06 in, Maximum Wire Gauge 16 AWG, Minimum Wire Gauge 20 AWG, Compatible Grainger Part Number 30DA32, Compatible Mfr Part Number R6406, Label Color White, Label Finish Matte, Label Height 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRE-DEX Firefighter Boot, Leather, 14, W, PR (FDXL200-14W)
- KINCO Cold Protection Gloves, L, Yellow, PR (90HK-L)
- ERGODYNE Glove Clip Holder, Dual Clips, Squids 3400 Series, Holds Gloves & Gear, Orange (3400)
- SALISBURY Insulating Blanket, Yellow, 3 Ft x 3 Ft (3636YLV)
- BRADY Silver Polyester Wire Marker, THT-5-434-10 (THT-5-434-10)
- BRADY Wire Markers, Legend 11, Black/White, PK25, HH-11-PK (HH-11-PK)
- BRADY Wire Markers, Legend 6, Black/White, PK25, WM-6-SC-PK (WM-6-SC-PK)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-0-PK (WM-0-PK)
- BRADY Silver Polyester Wire Marker, THT-17-428-1.5-SC (THT-17-428-1.5-SC)
- BRADY White Polyester Wire Marker, THT-15-473-2.5 (THT-15-473-2.5)
- BRADY Wire Markers, Legend 33, Black/Silver, PK25 (AF-33-PK)
- Brady Electrical Labels