Shop All Wire Markers
Brady
Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-187-2-WT-S
Mfr # HX-187-2-WT-S
Zoro # G7138266
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility BBP11, BBP12, BBP72, i7100, THT
- Legend Write On
- Material PermaSleeve(R) Polyolefin
- Label Width 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # HX-187-2-WT-S
- Zoro # G7138266
- UPC # 662820825081
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 3/16 in |
Label Height | 2 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/16 in x 2 in |
Maximum Wire Diameter | 0.22 in |
Minimum Wire Diameter | 0.13 in |
Core Diameter | 3 in |
For Wire Diameter | 0.125 in to 0.215 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant, Material Series B-7642, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.22 in, Minimum Wire Diameter 0.13 in, Maximum Wire Gauge 8 AWG, Minimum Wire Gauge 12 AWG, Compatible Grainger Part Number 30DA32, Compatible Mfr Part Number R6406, Label Color White, Label Finish Matte, Label Height 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians Diamond(TM) Bump Cap (302-GREEN)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-3/4"H, PK12 (410KAS12BLU)
- ESS Vice Rx Insert (740-0308)
- PEAKWORKS Fall Kit, 6 ft Lanyard, Snap Hook, Harness, Bag (V8252306)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK13, SCN10-A-M (SCN10-A-M)
- BRADY Wire Markers, Legend 2, Black/White, PK25, HH-2-PK (HH-2-PK)
- BRADY Silver Polyester Wire Marker, THT-53-486-3 (THT-53-486-3)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-A-Z-PK (WM-A-Z-PK)
- BRADY Wire Markers, Legend 5, Black/White, PK25, WM-5-RD-PK (WM-5-RD-PK)
- BRADY 1-1/2" x 15/64", Wire Marker, Wire Sleeve, Write On Legend, White (PS-125-150-WT-S)
- 3M Wire Marker Tape Refill Roll, PK50, SDR-A (SDR-A)
- Brady Wire Markers