Shop All Wire Markers
Brady
Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-187-2-WT-4
Mfr # HX-187-2-WT-4
Zoro # G6567084
Free Shipping & Returns
$1,781.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility BBP72, i7100, THT
- Legend Write On
- Material PermaSleeve(R) Polyolefin
- Label Width 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # HX-187-2-WT-4
- Zoro # G6567084
- UPC # 662820817970
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 3/16 in |
Label Height | 1/2 in |
Minimum Wire Diameter | 0.05 in |
For Wire Diameter | 0.046 in to 0.11 in |
Maximum Wire Diameter | 0.11 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/16 in x 1/2 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant, Material Series B-7642, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.11 in, Minimum Wire Diameter 0.05 in, Maximum Wire Gauge 16 AWG, Minimum Wire Gauge 22 AWG, Compatible Grainger Part Number 30DA45, Compatible Mfr Part Number R6402, Label Color White, Label Finish Matte, Label Height 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (U5-1205-RA_14X10)
- STENNER PUMP COMPANY INC Stenner Pump Company UCCP202 Santoprene Replacement Pump Tubes No.2 (UCCP202)
- GATEWAY SAFETY GLASSES CONQUEROR GRAY (28GB83)
- SWEDEPRO Chainsaw Pants, Navy, Size 34 to 36x33 In (153034)
- BRADY Wire Marker Book, Write-On, Self-Laminatng, PWC-PK-6 (PWC-PK-6)
- BRADY Wire Marker, Write-On, Self-Laminatng, PK25, SLFW-750-PK (SLFW-750-PK)
- BRADY White on Translucent Vinyl Wire Marker, THT-117-427-5 (THT-117-427-5)
- BRADY White on Translucent Vinyl Wire Marker, THT-121-427-1-SC (THT-121-427-1-SC)
- BRADY Silver Polyester Wire Marker, THT-106-486 (THT-106-486)
- BRADY White Vinyl Wire Marker Tape, WRAP-11-427 (WRAP-11-427)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X650VAM)
- Brady Electrical Labels