Shop All Wire Markers
Brady
Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-187-150-WT-J
Mfr # HX-187-150-WT-J
Zoro # G7211075
product price: $5,847.99
/ea
Free Shipping & Returns
$5,847.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility BBP72, i7100, THT
- Legend Write On
- Material PermaSleeve(R) Polyolefin
- Label Width 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # HX-187-150-WT-J
- Zoro # G7211075
- UPC # 662820820154
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 3/16 in |
Label Height | 1 1/2 in |
Minimum Wire Diameter | 0.06 in |
Core Diameter | 3 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/16 in x 1 1/2 in |
Maximum Wire Diameter | 0.15 in |
For Wire Diameter | 0.062 in to 0.15 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant, Material Series B-7642, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.06 in, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 20 AWG, Compatible Grainger Part Number 30DA32, Compatible Mfr Part Number R6406, Label Color White, Label Finish Matte, Label Height 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Red & Yellow Oval Year Model Signs: 2007 Pk (198-R-07)
- FALLTECH Fall Protection Harness, Vest Style, 2XL/3XL (8141B2X3X)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC125SYL4X001200)
- DYMO Label Tape, 0.5", Flex, Nylon, White (18488)
- BRADY 2" x 41/64" White Wire Marking Sleeves, B33-375-2-342 (B33-375-2-342)
- BRADY Wire Markers, Legend 650-674, Blk/Wht, PK25 (WM-650-674-PK)
- BRADY Wire Markers, Legend 3, Black/White, PK25, TWM-3-PK (TWM-3-PK)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-9-PK (WM-9-PK)
- BRADY NEMA Wire Marker Repositionable Vinyl 1.56in H x 0.22in W Black PK/10 Sheets, 10PK (PWMC-BK)
- BRADY Wire Marker, Preprintd, Self-Adhesive, PK25, TMM-0-49-PK (TMM-0-49-PK)
- BRADY Wire Markers, Legend 9, Black/White, PK25, HH-9-PK (HH-9-PK)
- Brady Wire Markers