Shop All Wire Markers
Brady
Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-125-2-WT-2
Mfr # HX-125-2-WT-2
Zoro # G6978456
product price: $1,311.99
/ea
Free Shipping & Returns
$1,311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility BBP11, BBP12, BBP72, i7100, THT
- Legend Write On
- Material PermaSleeve(R) Polyolefin
- Label Width 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # HX-125-2-WT-2
- Zoro # G6978456
- UPC # 662820817949
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1/8 in |
Label Height | 1 in |
Minimum Wire Diameter | 0.05 in |
Core Diameter | 3 in |
Maximum Wire Diameter | 0.11 in |
For Wire Diameter | 0.046 in to 0.11 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/8 in x 1 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant, Material Series B-7642, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.11 in, Minimum Wire Diameter 0.05 in, Maximum Wire Gauge 16 AWG, Minimum Wire Gauge 22 AWG, Compatible Grainger Part Number 30DA39, Compatible Mfr Part Number R6400, Label Color White, Label Finish Matte, Label Height 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Refl. Number Label, 2, 2In H, PK5 (DWR-2-2-5)
- LABELMASTER DOT Container Placard, Label 4" W, PK500 (HML9)
- CAR DEALER DEPOT Service Dispatch Nums, Hang Tags, 3 And 4 Digit, 1000 Per Set Rl-78 Pk (200)
- MSA SAFETY Hard Hat Sweatband, Terri-Band Evaporative Cooling, Terry Cloth, Gray/Tan, 10 Per Pack (696688)
- BRADY 51/64" x 1-7/16" White on Translucent Label, Self Laminating Vinyl (THT-74-427-10)
- BRADY Write On Wire Marker, Polyester White, LAT-7-747-10 (LAT-7-747-10)
- BRADY Wire Markers, Legend 27, Black/White, PK25 (TMM-27-PK)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-1000-150-WT (HX-1000-150-WT)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-18-361-2.5 (LAT-18-361-2.5)
- BRADY White Polyester Wire Marker, THT-19-422-1 (THT-19-422-1)
- PANDUIT P1, Cassette, 1" x 1.50", Self-Lam, Vinyl (S100X150VAC)
- Brady Wire Markers