Shop All Wire Markers
Brady
Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-1000-2-WT-3
Mfr # HX-1000-2-WT-3
Zoro # G6962724
product price: $506.69
/ea
Free Shipping & Returns
$506.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility BBP72, i7100, THT
- Legend Write On
- Material PermaSleeve(R) Polyolefin
- Label Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # HX-1000-2-WT-3
- Zoro # G6962724
- UPC # 662820822912
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1 in |
Label Height | 43/64 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1 in x 43/64 in |
Minimum Wire Diameter | 0.25 in |
For Wire Diameter | 0.25 in to 0.7 in |
Core Diameter | 3 in |
Maximum Wire Diameter | 0.7 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant, Material Series B-7642, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.7 in, Minimum Wire Diameter 0.25 in, Maximum Wire Gauge 0000 AWG, Minimum Wire Gauge 6 AWG, Compatible Grainger Part Number 30DA45, Compatible Mfr Part Number R6402, Label Color White, Label Finish Matte, Label Height 43/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Safety Message Roof Leak Diverter, 4 lb. (TLS555-YW-81)
- STRANCO Inspection Label, English, Quality, PK350, TC-21001 (TC-21001)
- RUST-OLEUM Anti-Slip Stair Nosing, 36in W, Fiberglass (292483)
- SIGNMISSION OSHA Danger Sign, Respirator Required In This Area, 10in X 7in Aluminum, 10" W, 7" H, Landscape (OS-DS-A-710-L-1544)
- BRADY Clip Sleeve Wire Mrkrs, 0, Blk/Wht, PK10, SCN13-0 (SCN13-0)
- BRADY Wire Markers, NEMA, Color White, PK25 (TWM-COL-WT-PK)
- BRADY White Polyester Wire Marker, THT-49-423-10 (THT-49-423-10)
- BRADY Wire Markers, Legend 1, Black/White, PK25, TWM-1-PK (TWM-1-PK)
- BRADY Clip Sleeve Wire Mrkrs, 6, Blk/Wht, PK50, SCN23-6 (SCN23-6)
- BRADY White Polyester Wire Marker, THT-17-483-1.5-SC (THT-17-483-1.5-SC)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X650VAM)
- Brady Electrical Labels