Shop All Wire Markers
Brady
Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-094-2-WT-J
Mfr # HX-094-2-WT-J
Zoro # G7234787
Free Shipping & Returns
$4,235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility BBP72, i7100, THT
- Legend Write On
- Material PermaSleeve(R) Polyolefin
- Label Width 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # HX-094-2-WT-J
- Zoro # G7234787
- UPC # 662820818670
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 3/32 in |
Label Height | 2 in |
For Wire Diameter | 0.125 in to 0.32 in |
Minimum Wire Diameter | 0.13 in |
Maximum Wire Diameter | 0.32 in |
Core Diameter | 3 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/32 in x 2 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant, Material Series B-7642, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.13 in, Maximum Wire Gauge 4 AWG, Minimum Wire Gauge 12 AWG, Compatible Grainger Part Number 30DA32, Compatible Mfr Part Number R6406, Label Color White, Label Finish Matte, Label Height 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEQUEL Cooling Vest, Universal, Poly/Cotton, Blue (3XLN7)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Water Sign, Landscape (OS-NS-A-1014-L-18983)
- LYLE State Law Yield To Within Crosswalk Traffic Sign, 36 in Height, 12 in Width, Aluminum, English (R1-6-12FA)
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, S, 1 PR (4061-S (7))
- BRADY White on Translucent Vinyl Wire Marker, THT-121-427-1-SC (THT-121-427-1-SC)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-17-361-2.5 (LAT-17-361-2.5)
- BRADY 1/2" x 13/64" White Label, Polyester (PTL-5-423)
- BRADY 2" x 21/64" White Wire Marking Sleeves, B33D-187-2-342 (B33D-187-2-342)
- BRADY Silver Polyester Wire Marker, THT-17-7576-3 (THT-17-7576-3)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-15-361-1 (LAT-15-361-1)
- PANDUIT P1cass, Self-Lamlbl, Vyl, .50" x 1.25" (S050X125VAC)
- Brady Wire Markers