Shop All Wire Markers
Brady
Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 3PS-187-2-WT-S-4
Mfr # 3PS-187-2-WT-S-4
Zoro # G7052647
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- Legend Write On
- Material PermaSleeve(R) Polyolefin
- Label Width 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 3PS-187-2-WT-S-4
- Zoro # G7052647
- UPC # 662820022756
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 3/16 in |
Label Height | 1/2 in |
For Wire Diameter | 0.188 in to 0.32 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 3/16 in x 1/2 in |
Core Diameter | 3 in |
Maximum Wire Diameter | 0.32 in |
Minimum Wire Diameter | 0.19 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.19 in, Maximum Wire Gauge 4 AWG, Minimum Wire Gauge 8 AWG, Compatible Grainger Part Number 30DA02, 30DA43
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fire Barrier Restricting Collar, 25 ft. L (RC-1)
- MCR SAFETY Grain Deerskin Driver Split Back, L, PK12 (3505L)
- LYLE Parking Sign, 12"W, 18" H, 0.063" Thickness, T1-2399-HI_12x18 (T1-2399-HI_12x18)
- SHOWA 10" Chemical Resistant Gloves, PVC, XL, 1 PR (600XL-10)
- BRADY White Polyester Wire Marker, THT-3-422-10 (THT-3-422-10)
- BRADY 1-1/2" x 11/32", Wire Marker, Wire Sleeve, Write On Legend, White (PS-187-150-WT-S)
- BRADY White on Translucent Vinyl Wire Marker, THT-121-427-1-SC (THT-121-427-1-SC)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-3-PK (WM-3-PK)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-15-361-5 (LAT-15-361-5)
- BRADY White Polyester Wire Marker, THT-147-422-10 (THT-147-422-10)
- BRADY Wire Marker Book, Write-On, Self-Adhesive (PWS-PK-14)
- Brady Wire Markers