Shop All Wire Markers
Brady
Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 3PS-1000-2-WT-S-2
Mfr # 3PS-1000-2-WT-S-2
Zoro # G7227586
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- Legend Write On
- Material PermaSleeve(R) Polyolefin
- Label Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 3PS-1000-2-WT-S-2
- Zoro # G7227586
- UPC # 662820575665
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1 in |
Label Height | 1 in |
Maximum Wire Diameter | 0.22 in |
Core Diameter | 3 in |
Minimum Wire Diameter | 0.13 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1 in x 1 in |
For Wire Diameter | 0.125 in to 0.215 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.22 in, Minimum Wire Diameter 0.13 in, Maximum Wire Gauge 8 AWG, Minimum Wire Gauge 12 AWG, Compatible Grainger Part Number 30DA02, 30DA43
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis Cl2 Hvy Wvn Col Blck 2Tn Engr Vst-Grn-L (SV55B-2ZGD-L)
- CONDOR Disposable Lab Coat, L, Orange, PK30 (32KF74)
- MILWAUKEE TOOL Class 3 High Visibility Yellow Safety Vest - 2X-Large/3X-Large (48-73-5143)
- CONDOR Vented Bump Cap, Front Brim, Polyethylene, Pinlock Suspension, Fits Hat Size 6 1/2 to 7 1/2, White (23Z350)
- BRADY White Polyester Wire Marker, THT-49-423-10 (THT-49-423-10)
- BRADY Wire Marker, Preprintd, Self-Adhesive, PK25, AF-1-33-PK (AF-1-33-PK)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: 46 to 90, 10PK (PWM-PK-14)
- BRADY Wire Marker, Preprintd, Self-Adhesive, PK25, TMM-0-49-PK (TMM-0-49-PK)
- BRADY Clip Sleeve Wire Mrkrs, L, Blk/Wht, PK10, SCN13-L (SCN13-L)
- BRADY White Polyimide Wire Marker, THT-16-729-2.5 (THT-16-729-2.5)
- BRADY White Vinyl Wire Marker, THT-107-439 (THT-107-439)
- Brady Electrical Labels