Shop All Wire Markers
Brady
Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 2HX-250-2-WT-3
Mfr # 2HX-250-2-WT-3
Zoro # G7048851
product price: $935.10
/ea
Free Shipping & Returns
$935.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility BBP72, i7100, THT
- Legend Write On
- Material PermaSleeve(R) Polyolefin
- Label Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 2HX-250-2-WT-3
- Zoro # G7048851
- UPC # 662820823698
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1/4 in |
Label Height | 43/64 in |
Maximum Wire Diameter | 0.22 in |
Core Diameter | 3 in |
For Wire Diameter | 0.094 in to 0.215 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/4 in x 43/64 in |
Minimum Wire Diameter | 0.09 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant, Material Series B-7642, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.22 in, Minimum Wire Diameter 0.09 in, Maximum Wire Gauge 8 AWG, Minimum Wire Gauge 16 AWG, Compatible Grainger Part Number 30DA46, Compatible Mfr Part Number 356126, Label Color White, Label Finish Matte, Label Height 43/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GSS SAFETY Standard Class 3 Snap Button Windbreaker (7502-XL)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (87-155)
- NMC Caution Chemical Storage Area Sign, C126P (C126P)
- BOWMAN DISPENSERS Eyewear Cabinet, White/Clear (CP-075)
- BRADY Alphabetical Vinyl Cloth Upper Case Wire Marking Cards, B 900 Total, 25PK (WM-B-PK)
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-LC-3 (PWM-LC-3)
- BRADY Clip Sleeve Wire Mrkrs, 1, Blk/Wht, PK10, SCN09-1 (SCN09-1)
- BRADY Wire Markers, Legend 33, Black/Silver, PK25 (AF-33-PK)
- BRADY Clip Sleeve Wire Mrkrs, 9, Blk/Wht, PK10, SCN09-9 (SCN09-9)
- BRADY 2" x 41/64" White Wire Marking Sleeves, B33-375-2-342 (B33-375-2-342)
- BRADY Porta-Pack Wire Markers, 20, Blk/Wht, PK10 (PWM-20)
- Brady Electrical Labels