Shop All Wire Markers
Brady
Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 2HX-1500-2-WT-S
Mfr # 2HX-1500-2-WT-S
Zoro # G7200252
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility BBP72, i7100, THT
- Legend Write On
- Material PermaSleeve(R) Polyolefin
- Label Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 2HX-1500-2-WT-S
- Zoro # G7200252
- UPC # 662820825401
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1 1/2 in |
Label Height | 2 in |
Core Diameter | 3 in |
Minimum Wire Diameter | 0.19 in |
For Wire Diameter | 0.187 in to 0.45 in |
Maximum Wire Diameter | 0.45 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1 1/2 in x 2 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant, Material Series B-7642, Double-Sided Printable Yes, Label Material Polyolefin, Maximum Wire Diameter 0.45 in, Minimum Wire Diameter 0.19 in, Maximum Wire Gauge 1 AWG, Minimum Wire Gauge 8 AWG, Compatible Grainger Part Number 30DA32, Compatible Mfr Part Number R6406, Label Color White, Label Finish Matte, Label Height 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH North N75003 Organic Vapor, Acid and Gas Cartridge, 2PK (N75003L)
- RUBBERMAID COMMERCIAL Closed Multi-Lingual Floor Sign, 25" Height, 11" Width, Rectangular (RCP611278YW)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Lime, 2XL (8377)
- BRADY Label Tape Cartridge, Permanent Printer (M21-750-595-PL)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-67-99-PK (WM-67-99-PK)
- BRADY 2" x 21/64" White Label, Irradiated Polyolefin, 3PS-187-2-WT (3PS-187-2-WT)
- BRADY White Wire Wrap Wire Marker Tape, THT-106-472 (THT-106-472)
- BRADY Wire Markers, Legend 1 to 33, Blk/Ylw, PK25 (WM-1-33-YL-PK)
- BRADY Wire Marker Book, Preprintd, Self-Adhesiv, PWM-PK-1 (PWM-PK-1)
- BRADY Wire Markers, Legend 3, Black/White, PK25, TMM-3-PK (TMM-3-PK)
- PANDUIT P1cass, Hs, Tubing, 8ft X.25", Wh (H000X025H1C)
- Brady Wire Markers