Shop All Wire Markers
Brady
Write On Violet Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-500-150-VT-S
Mfr # PS-500-150-VT-S
Zoro # G6896583
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Violet ( Matte )
- Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT
- Legend Write On
- Material PermaSleeve(R) Polyolefin
- Label Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PS-500-150-VT-S
- Zoro # G6896583
- UPC # 662820994602
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1/2 in |
Label Height | 1 1/2 in |
Maximum Wire Diameter | 0.56 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1/2 in x 1 1/2 in |
For Wire Diameter | 0.28 in to 0.56 in |
Core Diameter | 3 in |
Minimum Wire Diameter | 0.28 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.56 in, Minimum Wire Diameter 0.28 in, Maximum Wire Gauge 0 AWG, Minimum Wire Gauge 8 AWG, Compatible Grainger Part Number 30CZ92, 30DA02, 30DA42
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR VF, Knit Gloves, Beige, S, 5JK53, PR (60VY34)
- NOTCH Notch Chainsaw Chaps - Calf Wrap - X-Large (NCHAPW-XL)
- KAREWEAR Aluminized Sleeves, 18"L (718AR)
- CONDOR Class 2, Lime, Hook-and-Loop, Solid, Non (786F50)
- BRADY Silver Polyester Wire Marker, THT-7-486-3 (THT-7-486-3)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-750-150-WT (HX-750-150-WT)
- BRADY 1-1/64" x 27/32" White Irradiated Heat Shrink Polyolefin Wire Marker Sleeves (M71-500-1-342)
- BRADY White Polyimide Wire Marker, THT-103-728-10 (THT-103-728-10)
- BRADY Wire Marker Book, Write-On, Self-Laminatng, PWC-PK-3 (PWC-PK-3)
- BRADY Clip Sleeve Wire Mrkrs, 0-9, Blk/Wht, PK10, SCNC-03 (SCNC-03)
- DYMO RHINO (R) Heat Shrink Tube Label 1/2" x 60"H, Black on White (18055)
- Brady Electrical Labels